Nacogdoches |
18 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Burndy |
Catalog Number |
ADR50 |
KA34U |
Manufacturer Number |
ADR50 |
KA34U |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00783786610273 |
00781810370247 |
Weight per package |
0.295 (lbs/each) |
0.28 (lbs/each) |
Description |
ADR50 500 Al/Cu 1 Conduct Lug
Mechanical Connector Lug, #4 Awg (Stranded) Conductor Size, 500 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 2-13/16 In Overall Length, Screw Terminal, 0.3 LB/Ea
|
KA34U 4-500 Cu/Al 1 Conductor Lug
Aluminum Universal Terminal, 1 Hole, 4 Awg (STR)-500 Kcmil, 3/8" Stud, 1 Screw, Al/Cu Rated, Tin Plated.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.83 (Each) |
$39.00 (Each) |
Carton/Reel |
$82.99 (6 Each) |
$468.00 (12 Each) |
Standard Packaging/Reel |
$82.99 (6 Each) |
$468.00 (12 Each) |
|
insulation |
None |
- |
Material |
Aluminum |
Aluminum |
Number of Conductors |
1 |
1 |
Terminal Type |
Screw |
Screw |
|
Conductor Material |
Aluminum;Copper |
Copper;Aluminum |
Finish |
Tinned |
- |
|
Overall Length |
2-13/16 in |
2.81 in;71 mm |
|
Description |
500 AL/CU 1 CONDUCT LUG |
4-500 CU/AL 1 CONDUCTOR LUG |
extra long description |
ABB ADR50 AL TP 1CNDTR 1HOLE MOUNT |
BUR KA34U 4STR-500 DUAL RATED |
Features |
- |
These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance, Number Of Screws: 1, Stud/bolt Hole Size: 3/8 IN, Dimension D: 1.5 IN, Dimension N: 0.88 IN, Dimension T: 0.31 IN, Set Screw Type: Allen Key, Installation Torque: 500 IN-LB, Width: 1.51 IN, Height: 1.58 IN, Length: 2.81 IN |
Long Description |
Mechanical Connector Lug, #4 AWG (Stranded) Conductor Size, 500 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, 2-13/16 in Overall Length, Screw Terminal, 0.3 lb/EA |
Aluminum Universal Terminal, 1 Hole, 4 AWG (Str)-500 kcmil, 3/8" Stud, 1 Screw, Al/Cu Rated, Tin Plated. |
Product Type |
Mechanical Connector Lug |
Terminal |
Short Description |
Mechanical Connector Lug, Non-Insulated, 2-13/16 in L |
Conductor Lug, Non-Insulated, 2.81 in;71 mm |
Special Features |
Easy Installation;No Special Tools Required |
Features: These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance, Number Of Screws: 1, Stud/bolt Hole Size: 3/8 IN, Dimension D: 1.5 IN, Dimension N: 0.88 IN, Dimension T: 0.31 IN, Set Screw Type: Allen Key, Installation Torque: 500 IN-LB, Width: 1.51 IN, Height: 1.58 IN, Length: 2.81 IN |
|
For Stud Size |
3/8 in (Bolt) |
3/8 in |
for use with |
Copper and Aluminum Conductor |
Aluminum to Aluminum Connection;Aluminum to Copper Connection;Copper to Copper Connection |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
500 kcmil |
500 kcmil (Stranded) |
Maximum Operating Temperature |
- |
+194 °F |
Minimum Conductor Size |
#4 AWG (Stranded) |
#4 AWG (Stranded) |
Number of Mounting Holes |
1 |
- |
package quantity |
6 CT;60 PK |
120 CT |
Standards Met |
UL Listed E9809;CSA Certified |
RoHS Compliant;UL Listed 468A 468B |
|
|
Brand |
Thomas & Betts |
Burndy LLC |
Manufacturers Part Number |
ADR50 |
KA34U |
sub brand |
Blackburn |
Burndy |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Dual-Rated Mechanical Connector |
Bolted Lugs & Terminals |
|
|
Application |
- |
For Aluminum And Copper Conductors |
standard |
UL E9809 |
UL 486A-486B |
Temperature Rating |
- |
194 |