Nacogdoches |
88 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Nsi Industries |
Catalog Number |
ADR6 |
6T |
Manufacturer Number |
ADR6 |
6T |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Split Bolts
|
UNSPSC |
39121408 - Mechanical connectors
|
-
|
UPC/EAN/GTIN |
00783786610013 |
66238100100 |
Weight per package |
0.01 (lbs/each) |
0 |
Description |
ADR6 #6 Al/Cu 1 Conduct Lug
Mechanical Connector Lug, #14 Awg Conductor Size, #6 Awg (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 1-3/64 In Overall Length, Screw Terminal, 0.01 LB/Ea
|
6T #6 Al/Cu 1 Conductor Mechanical Lug
Aluminum Material; 15/16 Inch Overall Length; 14 Awg Min. Conductor Size; 4 Awg Max. Conductor Size; Aluminum/Copper Conductor Material; Ul, Csa Approval; 1 Conductor(S); 13/64 Inch Stud Size; 3/8 Inch W Pad Size; 1 Pad Hole(S); Straight Pad Type; Slot Screw Type; Standard Package 100 Per Carton; 6T Model
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.02 (Each) |
$0.00 (Foot) |
Carton/Reel |
$51.12 (50 Each) |
$0.00 (1 Feet) |
Standard Packaging/Reel |
$51.12 (50 Each) |
$0.00 (100 Feet) |
|
insulation |
None |
- |
Material |
Aluminum |
Aluminum |
Number of Conductors |
1 |
1 PH |
Poles |
- |
98010027711 |
Terminal Type |
Screw |
- |
|
Bezel Material |
- |
Slotted |
Conductor Material |
Aluminum;Copper |
ALUMINUM/COPPER |
Finish |
Tinned |
- |
|
Overall Length |
1-3/64 in |
15/16 INCH |
Size |
- |
1 |
|
Additional Information |
- |
STANDARD PACKAGE 100 PER CARTON |
Commodity Description |
- |
Solderless Connectors - Large Terminals & Connectors |
Description |
#6 AL/CU 1 CONDUCT LUG |
#6 AL/CU 1 CONDUCTOR MECHANICAL LUG |
extra long description |
ABB ADR6 AL TP 1CNDTR 1HOLE MOUNT 1 |
- |
Long Description |
Mechanical Connector Lug, #14 AWG Conductor Size, #6 AWG (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, 1-3/64 in Overall Length, Screw Terminal, 0.01 lb/EA |
ALUMINUM MATERIAL; 15/16 INCH OVERALL LENGTH; 14 AWG MIN. CONDUCTOR SIZE; 4 AWG MAX. CONDUCTOR SIZE; ALUMINUM/COPPER CONDUCTOR MATERIAL; UL, CSA APPROVAL; 1 CONDUCTOR(S); 13/64 INCH STUD SIZE; 3/8 INCH W PAD SIZE; 1 PAD HOLE(S); STRAIGHT PAD TYPE; SLOT SCREW TYPE; STANDARD PACKAGE 100 PER CARTON; 6T MODEL |
Product Type |
Mechanical Connector Lug |
Mechanical Cable Lug |
Short Description |
Mechanical Connector Lug, Non-Insulated, 1-3/64 in L |
- |
Special Features |
Easy Installation;No Special Tools Required |
- |
|
For Stud Size |
1/4 in (Bolt) |
- |
for use with |
Copper and Aluminum Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
#6 AWG (Stranded) |
4 AWG |
Minimum Conductor Size |
#14 AWG |
14 AWG |
Number of Mounting Holes |
1 |
- |
Number of Pad Holes |
- |
1 PH |
package quantity |
50 CT;500 PK |
- |
Pad Size |
- |
3/8 INCH W |
Pad Type |
- |
STRAIGHT |
Screw Type |
- |
SLOT |
Standards Met |
UL Listed E9809;CSA Certified |
- |
Stud Size |
- |
13/64 INCH |
|
|
Brand |
Thomas & Betts |
|
Manufacturers Part Number |
ADR6 |
- |
Model |
- |
TIME DELAY FUSE, CLASS G TYPE; 1.63 INCH; UL, CSA C22.2 APPROVAL; 480 VAC, 300 VDC VOLTAGE RATING; 0.41 INCH DIAMETER; 100 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 30 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE; TIME LAG CHARACTERISTICS |
sub brand |
Blackburn |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
SPLIT BOLTS |
Type |
Dual-Rated Mechanical Connector |
- |
|
|
|
Approval |
- |
UL, CSA |
Mounting |
- |
UL (Canada and US) |
standard |
UL E9809 |
- |
Used On |
- |
98010027713 |
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
Call nearest store for Item Price
|