Item Comparison: AFB0ELDDBTXDUV0L, SELW25BZ

Item

AFB0ELDDBTXDUV0L - Led Egress Emgcy DRKBRZ - Lithonia Lighting

AFB0ELDDBTXDUV0L
Led Egress Emgcy DRKBRZ

$206.54 Each

$206.54 (1 Each)

QTY:
Each
Add
SELW25BZ - Led Wet Loc Emergency Light Bronze - Sure-Lites

SELW25BZ
Led Wet Loc Emergency Light Bronze

$127.32 Each

$127.32 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 109 134
Vendor Lithonia Lighting Sure-Lites
Catalog Number AFB0ELDDBTXDUV0L SELW25BZ
Manufacturer Number AFB OEL DDBTXD UVOLT N WT SELW25BZ
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Emergency & Exit Lighting Emergency & Exit Lighting
UNSPSC 39111709 - Emergency light unit 39111709 - Emergency light unit
UPC/EAN/GTIN 00193047923187 00080083764037
Weight per package 4 (lbs/each) 1.7 (lbs/each)
Description AFB0ELDDBTXDUV0L Led Egress Emgcy DRKBRZ
Affinity Basic, Normally Off With Internal Battery , Dark Bronze Textured, 120-347VAC, Sealed, Maintenance Free Nickel-Cadmium Battery, Wide Throw High
SELW25BZ Led Wet Loc Emergency Light Bronze
Led Outdoor Emergency Light - 25 Feet Of Coverage - Bronze
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $206.54 (Each) $127.32 (Each)
Carton/Reel $206.54 (1 Each) $127.32 (1 Each)
Standard Packaging/Reel $206.54 (1 Each) $127.32 (1 Each)
amperage rating - .1
Lamp Included Yes -
Lamp Type LED - Static LED Lamps, Self Powered
Lamp Wattage 3 -
Material Aluminum -
Number of Lamps - N/A
Shape Semi-Cylinder -
Voltage Rating 120-277 120-277V
Wattage 3 1.4 W
Color Bronze -
color temperature 4000 -
Finish Textured -
Lens Color Clear -
Lens Material Acrylic -
Size - 8.125 IN Length 2.938 IN Width 8.125 IN Height
Construction New Construction -
Description LED EGRESS EMGCY DRKBRZ LED WET LOC EMERGENCY LIGHT BRONZE
extra long description LITH AFB OEL DDBTXD UVOLT N WT Basi CLS SELW25BZ LED EM, WET, 25 FT, BZ
Long Description Affinity Basic, Normally Off with internal battery , Dark bronze textured, 120-347VAC, Sealed, maintenance free nickel-cadmium battery, Wide Throw High LED outdoor emergency light - 25 feet of coverage - bronze
Product Type Emergency Lighting Unit Led Em, Wet, 25 FT, BZ
Special Features - Code compliant emergency fixture for wet location/outdoor use
battery life 90 min -
Fixture Type Emergency Lighting Unit Emergency Light
Hardware No -
lumens 225 LM N/A
Maximum Operating Temperature 50 -
media Yes -
Warranty 5 -
Brand Lithonia Lighting Eaton Lighting
Manufacturers Part Number AFB OEL DDBTXD UVOLT N WT SELW25BZ
Category Description Emergency & Exit Lighting Emergency & Exit Lighting
Type Emergency Lighting Unit Emergency
Application Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Retail lighting
environmental conditions OUTDOOR -
Mounting SURFACE Surface/Pendant/Wall Mount
standard C-UL-US,NFPA 101,NFPA 70,NOM,ULCA Title 20,ROHS UL Listed - Wet Location
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat