Item Comparison: AGC.5R, AGC.5R

Item

AGC.5R - 1/2A 250VAC 1/4X1-1/4 Fa Rohs Fa Glass Fuse - Eaton

AGC.5R
1/2A 250VAC 1/4X1-1/4 Fa Rohs Fa Glass Fuse

$1.48 Each

$7.40 (5 Each)

QTY:
Each
Add
AGC.5R - 1/2A 250V Non Indicating Glass Fast Acting Fuse - Edison Fuses

AGC.5R
1/2A 250V Non Indicating Glass Fast Acting Fuse

$3.01 Each

$15.05 (5 Each)

QTY:
Each
Add
Nacogdoches 5 0
All Stores 56 17
Vendor Eaton Edison Fuses
Catalog Number AGC.5R AGC.5R
Manufacturer Number AGC-1/2-R N/A
Category Fuses - Small Dimension Fuses Unassigned
Classification Glass Fuses (and Ceramic) Glass Fuses (and Ceramic)
UNSPSC 39121607 - Glass body fuses -
UPC/EAN/GTIN 00051712654913 051712654913
Weight per package 0.003 (lbs/each) 0.003 (lbs/each)
Description AGC.5R 1/2A 250VAC 1/4X1-1/4 Fa Rohs Fa Glass Fuse
Eaton Agc Series Fast-Acting Fuse .5A, 250 Vac, 32 VDC (Self Certified), Agc-1-2-R
AGC.5R 1/2A 250V Non Indicating Glass Fast Acting Fuse
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.48 (Each) $3.01 (Each)
Carton/Reel $7.40 (5 Each) $3.01 (1 Each)
Standard Packaging/Reel $7.40 (5 Each) $15.05 (5 Each)
amperage rating .5A -
connection Ferrule End X Ferrule End -
interrupt rating 35 AIC at 250 Vac10 kAIC at 125 Vac -
Material Glass tubeNickel-plated brass end cap construction -
Voltage Rating 250 Vac, 32 Vdc (self certified) -
Size 1/4 In Diameter X 1-1/4 In Length -
Description 1/2A 250VAC 1/4X1-1/4 FA ROHS FA GLASS FUSE 1/2A 250V NON INDICATING GLASS FAST ACTING FUSE
extra long description BUSS AGC-1/2-R BUSS SMALL DIMENSION -
Features Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase w -
Long Description Eaton AGC series Fast-acting fuse .5A, 250 Vac, 32 Vdc (self certified), AGC-1-2-R -
Product Type Buss Small Dimension Fuse -
Special Features Interrupt Rating 35 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant -
dimensions 1.2500 IN X 0.2500 IN X 0.2500 IN -
Response Time 60 min at 135%, 120 sec at 200% -
Brand Eaton Edison Fuses
Manufacturers Part Number AGC-1/2-R -
Category Description GLASS FUSES (and ceramic) GLASS FUSES (and ceramic)
Type Fast-acting glass tube fuse -
Application Ind Facilities & Factories - Facility: Safety and Security Systems -
standard RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat