Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Edison Fuses |
Eaton |
Catalog Number |
AGC15R |
AGC15R |
Manufacturer Number |
N/A |
AGC-15-R |
Category |
Unassigned
|
Fuses -
Small Dimension Fuses
|
Classification |
Glass Fuses (and Ceramic)
|
Glass Fuses (and Ceramic)
|
UNSPSC |
-
|
39121607 - Glass body fuses
|
UPC/EAN/GTIN |
051712655026 |
00051712655026 |
Weight per package |
0.033 (lbs/each) |
0.01 (lbs/each) |
Description |
AGC15R 15A 32VAC Non Indicating Glass Fast Acting Fuse
|
AGC15R 15A 32V 1/4X1-1/4 Rohs Fa Glass Fuse
Fuse, Fast Acting Fuse Speed, 120/3.6K S Response Time, Ferrule End X Ferrule End Connection, 15 A, 32 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 1/4 In Diameter, 1-1/4 In Overall Length, 0.01 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.60 (Each) |
$1.62 (Each) |
Carton/Reel |
$1.60 (1 Each) |
$1.62 (1 Each) |
Standard Packaging/Reel |
$8.00 (5 Each) |
$8.10 (5 Each) |
|
amperage rating |
- |
15 A |
connection |
- |
Ferrule End X Ferrule End |
Current Rating |
- |
15 A |
interrupt rating |
- |
1000 A @ 32 V ac |
Material |
- |
Glass (Body);Brass( End Cap) |
Terminal Type |
- |
Ferrule |
Voltage Rating |
- |
32 V ac |
|
Diameter |
- |
1/4 in;6.3 mm |
Overall Length |
- |
1-1/4 in;32 mm |
Size |
- |
1/4 In Diameter X 1-1/4 In Length |
|
Description |
15A 32VAC NON INDICATING GLASS FAST ACTING FUSE |
15A 32V 1/4X1-1/4 ROHS FA GLASS FUSE |
extra long description |
- |
EFSE AGC-15-R BUSS SMALL DIMENSION |
Features |
- |
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase w |
Long Description |
- |
Fuse, Fast Acting Fuse Speed, 120/3.6k s Response Time, Ferrule End x Ferrule End Connection, 15 A, 32 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 1/4 in Diameter, 1-1/4 in Overall Length, 0.01 lb |
Product Type |
- |
Buss Small Dimension Fuse |
Short Description |
- |
15 A, 32 VAC, Fast Acting Fuse |
Special Features |
- |
Interrupt Rating 1000 Amp at 32 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant |
|
Connection Type |
- |
Ferrule End x Ferrule End |
dimensions |
- |
1.2500 IN X 0.2500 IN X 0.2500 IN |
Fuse Speed |
- |
Fast Acting |
package quantity |
- |
5 CT;1 PK |
Response Time |
- |
60 min at 135%, 120 sec at 200% |
Standards Met |
- |
UL 248-14 Listed;CSA Certified;RoHS Compliant;CE Certified |
|
Brand |
Edison Fuses |
Bussmann Fuses |
Manufacturers Part Number |
- |
AGC-15-R |
|
Category Description |
GLASS FUSES (and ceramic) |
GLASS FUSES (and ceramic) |
Type |
- |
Fast-acting glass tube fuse |
|
|
Application |
- |
Electronic Circuits |
standard |
- |
CE Marked,RoHS Compliant |