Item Comparison: AGC1R, 312001

Item

AGC1R - 1A 250V Non Indicating Glass Fast Acting Fuse - Edison Fuses

AGC1R
1A 250V Non Indicating Glass Fast Acting Fuse

$1.47 Each

$7.35 (5 Each)

QTY:
Each
Add
312001 - 1A 250V 1/4X1-1/4 Fa Glass Fuse - Littelfuse

312001
1A 250V 1/4X1-1/4 Fa Glass Fuse

$1.78 Each

$8.90 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,294 10
Vendor Edison Fuses Littelfuse
Catalog Number AGC1R 312001
Manufacturer Number AGC-1-R 312001P
Category Fuses - Small Dimension Fuses Fuses - Small Dimension Fuses
Classification Glass Fuses (and Ceramic) Glass Fuses (and Ceramic)
UNSPSC 39121623 - Electronic fuse 39121606 - Cartridge fuses
UPC/EAN/GTIN 00051712654814 00079458921915
Weight per package 0.033 (lbs/each) 0.01 (lbs/each)
Description AGC1R 1A 250V Non Indicating Glass Fast Acting Fuse
Buss Small Dimension Fuse
312001 1A 250V 1/4X1-1/4 Fa Glass Fuse
Fast-Acting Type Glass Fuse 1A. The 3AG Fast-Acting Fuse Solves A Broad Range Of Application Requirements While Offering Reliable Performance and Cost-Effective Circuit Protection. Features: In Accordance With Ul Standard 248-14. Available In Cartridge and Axial Lead Format and With Various Forming Dimensions. Rohs Compliant and Lead-Free.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.47 (Each) $1.78 (Each)
Carton/Reel $1.47 (1 Each) $1.78 (1 Each)
Standard Packaging/Reel $7.35 (5 Each) $8.90 (5 Each)
amperage rating - 1
Characteristics FAST ACTING -
connection - Cartridge
Current Rating 1 Amp -
Interrupting Rating 35 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC -
Terminal Type Ferrule -
Voltage Rating 250 Volt AC 250
Diameter 1/4 INCH -
Length 1-1/4 INCH -
Size - 1.25L; .25D
Additional Information RoHS Compliant; Endcap Material Nickel Plated Brass; Application Electronic Circuit -
Commodity Description SMALL DIMENSION FUSES -
Description 1A 250V NON INDICATING GLASS FAST ACTING FUSE 1A 250V 1/4X1-1/4 FA GLASS FUSE
extra long description GLASS TUBE TYPE; 1-1/4 INCH; UL 248-14, CSA APPROVAL; 250 VOLT AC VOLTAGE RATING; 1/4 INCH DIAMETER; 35 AMP AT 250 VOLT AC, 10000 AMP AT 125 VOLT AC INTERRUPTING RATING; 1 AMP CURRENT RATING; FERRULE TERMINAL TYPE; FAST ACTING CHARACTERISTICS; ROHS COMPLIANT; ENDCAP MATERIAL NICKEL PLATED BRASS; APPLICATION ELECTRONIC CIRCUIT; AGC MODEL LFSE 312001P FAST-ACTING TYPE GLASS
Long Description BUSS SMALL DIMENSION FUSE FAST-ACTING TYPE GLASS FUSE 1A. The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. Features: In accordance with UL Standard 248-14. Available in cartridge and axial lead format and with various forming dimensions. RoHS compliant and Lead-free.
Product Type Fuse Fast-Acting Type Glass Fuse 1a
Special Features - RoHS
Response Time - Cartridge
type of indicators - Glass
Brand Edison Fuses Littelfuse
Manufacturers Part Number AGC-1-R 312001P
Model AGC -
Category Description GLASS FUSES (and ceramic) GLASS FUSES (and ceramic)
Type GLASS TUBE 3AG Fast-Acting
Manufacturer Status Non-Stock -
Approval UL 248-14, CSA -
Mounting - Cartridge
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat