Item Comparison: AGC4R, AGC4

Item

AGC4R - 4A 250V 1/4X1-1/4 Rohs Fa Glass Fuse - Eaton

AGC4R
4A 250V 1/4X1-1/4 Rohs Fa Glass Fuse

$1.69 Each

$8.45 (5 Each)

QTY:
Each
Add
AGC4 - 4A 250V 1/4X1-1/4 Fa Glass Fuse - Edison Fuses

AGC4
4A 250V 1/4X1-1/4 Fa Glass Fuse

$1.35 Each

$6.75 (5 Each)

Call nearest store for Item Price
Nacogdoches 5 0
All Stores 114 0
Vendor Eaton Edison Fuses
Catalog Number AGC4R AGC4
Manufacturer Number AGC-4-R AGC-4
Category Fuses - Small Dimension Fuses Fuses - Small Dimension Fuses
Classification Glass Fuses (and Ceramic) Glass Fuses (and Ceramic)
UNSPSC 39121607 - Glass body fuses -
UPC/EAN/GTIN 00051712655194 051712703871
Weight per package 0.01 (lbs/each) 0.01 (lbs/each)
Description AGC4R 4A 250V 1/4X1-1/4 Rohs Fa Glass Fuse
Fuse, Fast Acting Fuse Speed, 120/3.6K S Response Time, Ferrule End X Ferrule End Connection, 4 A, 250 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 1/4 In Diameter, 1-1/4 In Overall Length, 0.01 LB
AGC4 4A 250V 1/4X1-1/4 Fa Glass Fuse
Agc Glass Fuse - 1/4IN X 1-1/4IN - 4 Amp
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.69 (Each) $1.35 (Each)
Carton/Reel $8.45 (5 Each) $1.35 (1 Each)
Standard Packaging/Reel $8.45 (5 Each) $6.75 (5 Each)
amperage rating 4 A -
Characteristics - FAST ACTING
connection Ferrule End X Ferrule End -
Current Rating 4 A 4 Amp
interrupt rating 200 A @ 250 V ac;10000 A @ 125V ac -
Interrupting Rating - 200 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC
Material Glass (Body);Brass( End Cap) -
Terminal Type Ferrule Ferrule
Voltage Rating 250 V ac 250 Volt AC
Diameter 1/4 in;6.3 mm 1/4 INCH
Length - 1-1/4 INCH
Overall Length 1-1/4 in;32 mm -
Size 1/4 In Diameter X 1-1/4 In Length -
Additional Information - Endcap Material Nickel Plated Brass; Application Electronic Circuit
Commodity Description - SMALL DIMENSION FUSES
Description 4A 250V 1/4X1-1/4 ROHS FA GLASS FUSE 4A 250V 1/4X1-1/4 FA GLASS FUSE
extra long description BUSS AGC-4-R BUSS SMALL DIMENSION F -
Features Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase w -
Long Description Fuse, Fast Acting Fuse Speed, 120/3.6k s Response Time, Ferrule End x Ferrule End Connection, 4 A, 250 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 1/4 in Diameter, 1-1/4 in Overall Length, 0.01 lb AGC GLASS FUSE - 1/4IN X 1-1/4IN - 4 AMP
Product Type Buss Small Dimension Fuse Electronic Fuse
Short Description 4 A, 250 VAC, Fast Acting Fuse -
Special Features Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant -
Connection Type Ferrule End x Ferrule End -
dimensions 1.2500 IN X 0.2500 IN X 0.2500 IN -
Fuse Speed Fast Acting -
package quantity 5 CT -
Response Time 60 min at 135%, 120 sec at 200% -
Standards Met UL 248-14 Listed;CSA Certified;RoHS Compliant;CE Certified -
Brand Eaton
Manufacturers Part Number AGC-4-R AGC-4
Model - AGC
Category Description GLASS FUSES (and ceramic) GLASS FUSES (and ceramic)
Type Fast-acting glass tube fuse GLASS TUBE
Manufacturer Status - Non-Stock
Status - Inactive
Weight 0.01 lb -
Application Electronic Circuits -
Approval - UL 248-14, CSA
standard RoHS Compliant,CE Marked -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat