Item Comparison: AGC5R, 312005

Item

AGC5R - 5A 250V Non Indicating Glass Fast Acting Fuse - Edison Fuses

AGC5R
5A 250V Non Indicating Glass Fast Acting Fuse

$1.16 Each

$5.80 (5 Each)

QTY:
Each
Add
312005 - 5A 250V 1/4X1-1/4 Fa Glass Fuse - Littelfuse

312005
5A 250V 1/4X1-1/4 Fa Glass Fuse

$2.05 Each

$10.25 (5 Each)

QTY:
Each
Add
Nacogdoches 15 0
All Stores 911 0
Vendor Edison Fuses Littelfuse
Catalog Number AGC5R 312005
Manufacturer Number AGC5R 312005P
Category Enhanced Commodity Codes - Fuses Fuses - Small Dimension Fuses
Classification Glass Fuses (and Ceramic) Glass Fuses (and Ceramic)
UNSPSC - 39121606 - Cartridge fuses
UPC/EAN/GTIN 051712655231 00079458922035
Weight per package 0.004 (lbs/each) 0.01 (lbs/each)
Description AGC5R 5A 250V Non Indicating Glass Fast Acting Fuse
Fuse, Electronic Circuit Application, No Blown Fuse Indicator, 5 A Current Rating, 1/4 In;6.4 MM Diameter, Fast Acting Fuse Type, 10 Ka @ 125 V Ac Interrupt Rating, Brass (End Cap) Material, 1-1/4 In;31.7 MM Overall Length, 1 CT;10 PK Package Quantity, Ce Certified;Csa Certified, Class 1422-01;Csa Component Acceptance Card, Class No. 1422-30;Rohs Compliant;Ul Listed Guide Jdyx File E19180 Up to 10 A;Ul Recognized Guide JDYX2 File E19180 Up to 12-30 A Standards Met, 250 V Ac Voltage Rating
312005 5A 250V 1/4X1-1/4 Fa Glass Fuse
Fast-Acting Type Glass Fuse 5A. The 3AG Fast-Acting Fuse Solves A Broad Range Of Application Requirements While Offering Reliable Performance and Cost-Effective Circuit Protection. Features: In Accordance With Ul Standard 248-14. Available In Cartridge and Axial Lead Format and With Various Forming Dimensions. Rohs Compliant and Lead-Free.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.16 (Each) $2.05 (Each)
Carton/Reel $1.16 (1 Each) $2.05 (1 Each)
Standard Packaging/Reel $5.80 (5 Each) $10.25 (5 Each)
amperage rating - 5
connection - Cartridge
Current Rating 5 A -
interrupt rating 10 kA @ 125 V ac -
Material Brass (End Cap) -
Voltage Rating 250 V ac 250
Diameter 1/4 in;6.4 mm -
Overall Length 1-1/4 in;31.7 mm -
Size - 1.25L; .25D
Description 5A 250V NON INDICATING GLASS FAST ACTING FUSE 5A 250V 1/4X1-1/4 FA GLASS FUSE
extra long description - LFSE 312005P FAST-ACTING TYPE GLASS
Long Description Fuse, Electronic Circuit Application, No Blown Fuse Indicator, 5 A Current Rating, 1/4 in;6.4 mm Diameter, Fast Acting Fuse Type, 10 kA @ 125 V ac Interrupt Rating, Brass (End Cap) Material, 1-1/4 in;31.7 mm Overall Length, 1 CT;10 PK Package Quantity, CE Certified;CSA Certified, Class 1422-01;CSA Component Acceptance Card, Class No. 1422-30;RoHS Compliant;UL Listed Guide JDYX File E19180 up to 10 A;UL Recognized Guide JDYX2 File E19180 up to 12-30 A Standards Met, 250 V ac Voltage Rating FAST-ACTING TYPE GLASS FUSE 5A. The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. Features: In accordance with UL Standard 248-14. Available in cartridge and axial lead format and with various forming dimensions. RoHS compliant and Lead-free.
Product Type Fuse Fast-Acting Type Glass Fuse 5a
Short Description Fuse, Fast Acting, 5 A, 1-1/4 in (L) -
Special Features - RoHS
Fuse Type Fast Acting -
package quantity 1 CT;10 PK -
Response Time - Cartridge
Standards Met UL Listed Guide JDYX File E19180 up to 10 A;UL Recognized Guide JDYX2 File E19180 up to 12-30 A;CSA Certified, Class 1422-01;CSA Component Acceptance Card, Class No. 1422-30;RoHS Compliant;CE Certified -
type of indicators - Glass
Brand Edison(TM) Littelfuse
Manufacturers Part Number AGC5R 312005P
Category Description GLASS FUSES (and ceramic) GLASS FUSES (and ceramic)
Type - 3AG Fast-Acting
Application Electronic Circuit -
Mounting - Cartridge
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat