Item Comparison: AGC6R, AGC6

Item

AGC6R - 6A 250V Non Indicating Glass Fast Acting Fuse - Edison Fuses

AGC6R
6A 250V Non Indicating Glass Fast Acting Fuse

$1.44 Each

$7.20 (5 Each)

QTY:
Each
Add
AGC6 - 6A 250V 1/4X1-1/4 Fa Glass Fuse - Edison Fuses

AGC6
6A 250V 1/4X1-1/4 Fa Glass Fuse

$1.60 Each

$8.00 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 125 0
Vendor Edison Fuses Edison Fuses
Catalog Number AGC6R AGC6
Manufacturer Number N/A AGC-6
Category Enhanced Commodity Codes - Tools & Testers Fuses - Small Dimension Fuses
Classification Glass Fuses (and Ceramic) Glass Fuses (and Ceramic)
UNSPSC - -
UPC/EAN/GTIN 051712655248 051712703895
Weight per package 0.004 (lbs/each) 0.01 (lbs/each)
Description AGC6R 6A 250V Non Indicating Glass Fast Acting Fuse
AGC6 6A 250V 1/4X1-1/4 Fa Glass Fuse
Agc Glass Fuse - 1/4IN X 1-1/4IN - 6 Amp
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.44 (Each) $1.60 (Each)
Carton/Reel $1.44 (1 Each) $1.60 (1 Each)
Standard Packaging/Reel $7.20 (5 Each) $8.00 (5 Each)
Characteristics - FAST ACTING
Current Rating - 6 Amp
Interrupting Rating - 200 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC
Terminal Type - Ferrule
Voltage Rating - 250 Volt AC
Diameter - 1/4 INCH
Length - 1-1/4 INCH
Additional Information - Endcap Material Nickel Plated Brass; Application Electronic Circuit
Commodity Description - SMALL DIMENSION FUSES
Description 6A 250V NON INDICATING GLASS FAST ACTING FUSE 6A 250V 1/4X1-1/4 FA GLASS FUSE
Long Description - AGC GLASS FUSE - 1/4IN X 1-1/4IN - 6 AMP
Product Type - Electronic Fuse
Brand Edison Fuses
Manufacturers Part Number - AGC-6
Model - AGC
Category Description GLASS FUSES (and ceramic) GLASS FUSES (and ceramic)
Type - GLASS TUBE
Manufacturer Status - Non-Stock
Status - Inactive
Approval - UL 248-14, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat