Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
AH1263BKB0X |
1263B0X |
Manufacturer Number |
AH1263BK-BOX |
1263-BOX |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Receptacles
|
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
UNSPSC |
N/A
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664005848 |
00032664307003 |
Weight per package |
0.45 (lbs/each) |
0 |
Description |
AH1263BKB0X Recp Single Flush 30A 125V 2P3W STR BK
Eaton Power Receptacle AH1263BK-Box
|
1263B0X Recp Single Flush 30A 125V 2P3W BK
Power Receptacle, 30 A, 125 V Ac, 2 Poles, 3 Wires, #4 Awg Compatible Wire Size, Flush Mount, Glass Reinforced Nylon Material, Brown, Corrosion Resistant
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.18 (Each) |
$14.88 (Each) |
Carton/Reel |
$11.18 (1 Each) |
$14.88 (1 Each) |
Standard Packaging/Reel |
$279.50 (25 Each) |
$372.00 (25 Each) |
|
Current Rating |
- |
30 A |
Material |
- |
Glass Reinforced Nylon |
Number of Wires |
- |
3 in |
Poles |
- |
2 |
Voltage Rating |
- |
125 V ac |
|
|
Additional Information |
- |
NAFTA Compliant; Application Commercial; Used On Copper/Aluminum Wire; Packaging Type Box |
Commodity Description |
- |
RECEPTACLES & SURGE PROTECTORS |
Description |
RECP SINGLE FLUSH 30A 125V 2P3W STR BK |
RECP SINGLE FLUSH 30A 125V 2P3W BK |
extra long description |
EWD AH1263BK-BOX Recp Single Flush |
SINGLE, HEAVY DUTY TYPE; GLASS-FILLED NYLON (BODY), HEAVY GAUGE GALVANIZED STEEL (MOUNTING STRAP) MATERIAL; BROWN COLOR; NEMA TT-30R CONFIGURATION; 3 WIRE(S); UL 498/E15012, CSA C22.2, NOM 426 APPROVAL; 125 VOLT AC VOLTAGE RATING; FLUSH MOUNT MOUNTING; 30 AMP CURRENT RATING; GROUNDING; 2 POLE(S); ROHS COMPLIANT; NAFTA COMPLIANT; PACKAGING TYPE BOX; CONNECTION TYPE SCREW; WIRING METHOD BACK; WIRE SIZE #12 TO 4 AWG; OVERALL DIMENSION 3.88 INCH LENGTH X 2.94 INCH WIDTH X 2.25 INCH HEIGHT; MATCHING PLUG S83 |
Features |
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application. |
Commercial Power Receptacle 30A, 125V NEMA TT-30 2-Pole/3-Wire features heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application. |
Long Description |
Eaton power receptacle AH1263BK-BOX |
Power Receptacle, 30 A, 125 V ac, 2 Poles, 3 Wires, #4 AWG Compatible Wire Size, Flush Mount, Glass Reinforced Nylon Material, Brown, Corrosion Resistant |
Product Type |
Recp Single Flush 30A 125V 2P3W STR BK |
Straight Blade Power Receptacle |
Short Description |
- |
30 A, 125 VAC, Power Receptacle, Brown |
Special Features |
- |
With Zinc Plated Heavy Gauge Steel Mounting Strap |
|
Compatible Wire Size |
- |
#4 AWG |
dimensions |
1.9100 IN X 2.2500 IN X 3.6900 IN |
- |
Ground Type |
- |
GROUNDING |
Mounting Type |
- |
Flush Mount |
package quantity |
- |
1 ct |
Receptacle Type |
- |
Power |
Resistance Properties |
- |
Corrosion Resistant |
Standards Met |
- |
UL Listed;CSA c22.2;Listed to UL 498 File no. E15058;NAFTA Complaint;RoHS Complaint |
|
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
AH1263BK-BOX |
1263-BOX |
|
Category Description |
Residential receptacles |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Type |
Power device receptacle |
SINGLE |
|
Manufacturer Status |
- |
Non-Stock |
Status |
- |
Inactive |
|
Application |
Mobile Machinery and Equipment - Recreational (Golf Carts, UTV)Mobile Machinery and Equipment - Construction Equipment: Compact Equipment - OtherVehicles: On-Road - Vehicle: Infra (Elec Charging)Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket |
Residential |
Approval |
- |
UL 498, CSA C22.2 |
Configuration |
- |
TT-30R |
Mounting |
- |
FLUSH |
nema rating |
- |
TT-30R |