Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Burndy |
Catalog Number |
AL400N |
YA32A3 |
Manufacturer Number |
AL400N |
YA32A3 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00662381031075 |
00781810756003 |
Weight per package |
0.44 (lbs/each) |
0.54 (lbs/each) |
Description |
AL400N 400 Al/Cu 2 Hole Compression Lug
2HOLESTANDARD Barrelaluminum Compression Lug 400 MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
|
YA32A3 1/2 400 Alu 2H Comp Lug
400 Kcmil, Al Terminal, One Hole, 1/2", Stud Size, AL9CU, Internal Chamfer, Tin Plated, Prefilled Penetrox, End Cap, Ul/Csa, 90C, Up to 35KV, Green Color Code, 472 Die Index.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$46.64 (Each) |
$112.45 (Each) |
Carton/Reel |
$46.64 (1 Each) |
$112.45 (1 Each) |
Standard Packaging/Reel |
$279.85 (6 Each) |
$1,124.50 (10 Each) |
|
Material |
Aluminum |
Aluminum |
Voltage Rating |
600 V |
35 |
|
Color |
Green |
- |
Color Code |
- |
GREEN |
Finish |
Tin Plated Bronze |
- |
|
Size |
L=6.42 - W=1.60 - OD=1.19 - ID=.759 |
- |
|
Description |
400 AL/CU 2 HOLE COMPRESSION LUG |
1/2 400 ALU 2H COMP LUG |
extra long description |
NSI AL400N AL/CU CMP Lug 750 MCM 5/ |
BUR YA32A3 400 AL 2-HOLE 1/2 |
Features |
2HoleStandard BarrelAluminum Compression Lug 400 MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
- |
Long Description |
2HoleStandard BarrelAluminum Compression Lug 400 MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
400 kcmil, AL Terminal, One Hole, 1/2", Stud Size, AL9CU, Internal Chamfer, Tin Plated, Prefilled PENETROX, End Cap, UL/CSA, 90C, Up to 35kV, Green Color Code, 472 Die Index. |
Product Type |
Al/Cu CMP Lug 750 MCM 5/8 Bolt Size |
400 Al 2-Hole 1/2 |
Special Features |
400 MCM (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing |
Conductor Type: Aluminum, Tongue Angle: Straight |
|
Cable Size |
400 MCM (STR) |
- |
Die Index |
- |
472 |
Number of Holes |
2 |
- |
Stud Size |
1/2 |
- |
Warranty |
1 YEAR |
- |
|
Brand |
NSi |
BURNDY |
Manufacturers Part Number |
AL400N |
YA32A3 |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Standard Barrel - Two Hole |
YA-A, Dual Rated |
|
Application |
Terminate, Splice, Tap Power Connectors |
Wire Termination |
environmental conditions |
90 C |
- |
Mounting |
1/2 Mounting Holes |
- |
standard |
UL486A/B |
UL 486A-486B |