Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Burndy |
Catalog Number |
AL40N |
YA28A5 |
Manufacturer Number |
AL4/0N |
YA28A5 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00662381031037 |
00781810754504 |
Weight per package |
0.18 (lbs/each) |
0.17 (lbs/each) |
Description |
AL40N 4/0 Al/Cu 2 Hole Compression Lug
2HOLESTANDARD Barrelaluminum Compression Lug 4/0 Awg -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
|
YA28A5 Dual Rated Tin Plated 2H 600V 35KV Lug
4/0 Awg, Al Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled Penetrox, End Cap, Ul/Csa, 90C, Up to 35KV, White Color Code, 298 Die Index.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$33.12 (Each) |
$73.15 (Each) |
Carton/Reel |
$33.12 (1 Each) |
$73.15 (1 Each) |
Standard Packaging/Reel |
$397.45 (12 Each) |
$365.75 (5 Each) |
|
Material |
Aluminum |
Aluminum |
Voltage Rating |
600 V |
35 |
|
Color |
White |
- |
Color Code |
- |
WHITE |
Finish |
Tin Plated Bronze |
- |
|
Size |
L=5.24 - W=1.14 - OD=.840 - ID=.550 |
- |
|
Description |
4/0 AL/CU 2 HOLE COMPRESSION LUG |
DUAL RATED TIN PLATED 2H 600V 35KV LUG |
extra long description |
NSI AL4/0N AL/CU CMP Lug 6 AWG 1/4 |
BUR YA28A5 4/0 AL 2-HOLE 1/2 |
Features |
2HoleStandard BarrelAluminum Compression Lug 4/0 AWG -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
- |
Long Description |
2HoleStandard BarrelAluminum Compression Lug 4/0 AWG -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
4/0 AWG, AL Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled PENETROX, End Cap, UL/CSA, 90C, Up to 35kV, White Color Code, 298 Die Index. |
Product Type |
Al/Cu CMP Lug 6 Awg 1/4 Bolt Size |
4/0 Al 2-Hole 1/2 |
Special Features |
4/0 AWG (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing |
UL Listed 90 DEG C, 600 V - 35 KV,Tongue Angle: Straight |
|
Cable Size |
4/0 AWG (STR) |
- |
Die Index |
- |
298 |
Number of Holes |
2 |
- |
Stud Size |
1/2 |
- |
Warranty |
1 YEAR |
- |
|
Brand |
NSi |
BURNDY |
Manufacturers Part Number |
AL4/0N |
YA28A5 |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Standard Barrel - Two Hole |
YA-A |
|
Application |
Terminate, Splice, Tap Power Connectors |
Wire Termination |
environmental conditions |
90 C |
- |
Mounting |
1/2 Mounting Holes |
- |
standard |
UL486A/B |
UL 486A-486B |