Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Burndy |
Catalog Number |
AL500N |
YA342N |
Manufacturer Number |
AL500N |
YA342N |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00662381031082 |
00781810506059 |
Weight per package |
0.52 (lbs/each) |
0.63 (lbs/each) |
Description |
AL500N Comp Conn 500 Alu
Compression Connector, 250 MCM Conductor Size, 500 MCM Conductor Size, Non-Insulated, Aluminum Conductor Material, Pink Insulation Color, +90 °C Operating Temperature, 6.5 In Overall Length, 35 KV, 0.52 LB/Ea
|
YA342N 500 Cu 2H Long 1/2
500 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Brown Color Code, 20 or 299 Die Index.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$75.28 (Each) |
$69.81 (Each) |
Carton/Reel |
$75.28 (1 Each) |
$418.86 (6 Each) |
Standard Packaging/Reel |
$75.28 (1 Each) |
$418.86 (6 Each) |
|
Material |
Aluminum |
Copper |
Terminal Type |
Compression |
- |
Voltage Rating |
600 V |
35 |
|
Color |
Pink |
- |
Color Code |
- |
BROWN |
Conductor Material |
Aluminum |
- |
Finish |
Tin Plated Bronze |
- |
Insulation Color |
Pink |
- |
|
Overall Length |
6.5 in |
- |
Size |
L=6.50 - W=1.78 - OD=1.32 - ID=.840 |
- |
|
Description |
COMP CONN 500 ALU |
500 CU 2H LONG 1/2 |
extra long description |
NSI AL500N AL/CU CMP Lug 8 AWG 1/4 |
BUR YA342N 500 CU 2-HOLE LONG 1/2 |
Features |
2 Hole Standard Barrel Aluminum Compression Lug 500 MCM -1/2 Bolt Standard Barrel Aluminum Compression Lugs is a type of aluminum compression connector that is produced from high conductivity aluminum tubing.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
- |
Long Description |
Compression Connector, 250 MCM Conductor Size, 500 MCM Conductor Size, Non-Insulated, Aluminum Conductor Material, Pink Insulation Color, +90 °C Operating Temperature, 6.5 in Overall Length, 35 kV, 0.52 lb/EA |
500 kcmil CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Brown Color Code, 20 or 299 Die Index. |
Product Type |
Compression Connector |
500 Cu 2-Hole Long 1/2 |
Short Description |
250 MCM Compression Connector, Non-Insulated, 6.5 in L, 35 kV |
- |
Special Features |
Electro-Tin Plated for Low Contact Resistance |
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Tongue Angle: Straight, Die Index: 20, Temperature Rating: 90 DEG C, Wire Strip Length: 2-1/2 IN, Finish: Electro-Tin Plated, Color Code: Brown, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W34VT Die, (4), Hydraulic: BCT500HS, Y500CTHS Tool, W34VT, W34RT Die, (4), Y35, Y39, Y750, PAT750 Tool, U34RT, U31ART Die, (4), Y46 Tool, U34RT, U31ART Die With PUADP-1 Adapter, (4), Cond |
|
Cable Size |
500 MCM (STR) |
- |
Die Index |
- |
20 |
For Stud Size |
1/2 in |
- |
for use with |
Terminate;Splice;Tap Power Connector |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
500 MCM |
- |
Maximum Operating Temperature |
+90 °C |
- |
Maximum Voltage Rating |
35 kV |
- |
Minimum Conductor Size |
250 MCM |
- |
Number of Holes |
2 |
- |
package quantity |
6 CT |
- |
Standards Met |
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified |
- |
Stud Size |
1/2 |
- |
Warranty |
1 YEAR |
- |
|
Brand |
NSi |
BURNDY |
Manufacturers Part Number |
AL500N |
YA342N |
sub brand |
Aluminum Compression |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Standard Barrel - Two Hole |
Long Barrel, Tin Plated |
|
|
Application |
Terminate, Splice, Tap Power Connectors |
Wire Termination |
environmental conditions |
90 C |
- |
Mounting |
1/2 Mounting Holes |
- |
standard |
UL486A/B |
UL 486A-486B |