Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Burndy |
Catalog Number |
AL500N |
YA34A3 |
Manufacturer Number |
AL500N |
YA34A3 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00662381031082 |
00781810756300 |
Weight per package |
0.52 (lbs/each) |
0.51 (lbs/each) |
Description |
AL500N Comp Conn 500 Alu
Compression Connector, 250 MCM Conductor Size, 500 MCM Conductor Size, Non-Insulated, Aluminum Conductor Material, Pink Insulation Color, +90 °C Operating Temperature, 6.5 In Overall Length, 35 KV, 0.52 LB/Ea
|
YA34A3 500MCM Alu 2H Comp Lug
500 Kcmil, Al Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled Penetrox, End Cap, Ul/Csa, 90C, Up to 35KV, Pink Color Code, 300 Die Index.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$75.28 (Each) |
$121.66 (Each) |
Carton/Reel |
$75.28 (1 Each) |
$121.66 (1 Each) |
Standard Packaging/Reel |
$75.28 (1 Each) |
$1,216.60 (10 Each) |
|
Material |
Aluminum |
Aluminum |
Terminal Type |
Compression |
- |
Voltage Rating |
600 V |
35 |
|
Color |
Pink |
- |
Color Code |
- |
PINK |
Conductor Material |
Aluminum |
- |
Finish |
Tin Plated Bronze |
- |
Insulation Color |
Pink |
- |
|
Overall Length |
6.5 in |
- |
Size |
L=6.50 - W=1.78 - OD=1.32 - ID=.840 |
- |
|
Description |
COMP CONN 500 ALU |
500MCM ALU 2H COMP LUG |
extra long description |
NSI AL500N AL/CU CMP Lug 8 AWG 1/4 |
BUR YA34A3 500 AL 2-HLE 1/2 STRP LN |
Features |
2 Hole Standard Barrel Aluminum Compression Lug 500 MCM -1/2 Bolt Standard Barrel Aluminum Compression Lugs is a type of aluminum compression connector that is produced from high conductivity aluminum tubing.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
- |
Long Description |
Compression Connector, 250 MCM Conductor Size, 500 MCM Conductor Size, Non-Insulated, Aluminum Conductor Material, Pink Insulation Color, +90 °C Operating Temperature, 6.5 in Overall Length, 35 kV, 0.52 lb/EA |
500 kcmil, AL Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled PENETROX, End Cap, UL/CSA, 90C, Up to 35kV, Pink Color Code, 300 Die Index. |
Product Type |
Compression Connector |
500 Al 2-Hle 1/2 STRP LNG:2 5/8" NR TNG |
Short Description |
250 MCM Compression Connector, Non-Insulated, 6.5 in L, 35 kV |
- |
Special Features |
Electro-Tin Plated for Low Contact Resistance |
UL Listed 90 DEG C, 600 V - 35 KV,Tongue Angle: Straight |
|
Cable Size |
500 MCM (STR) |
- |
Die Index |
- |
300 |
For Stud Size |
1/2 in |
- |
for use with |
Terminate;Splice;Tap Power Connector |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
500 MCM |
- |
Maximum Operating Temperature |
+90 °C |
- |
Maximum Voltage Rating |
35 kV |
- |
Minimum Conductor Size |
250 MCM |
- |
Number of Holes |
2 |
- |
package quantity |
6 CT |
- |
Standards Met |
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified |
- |
Stud Size |
1/2 |
- |
Warranty |
1 YEAR |
- |
|
Brand |
NSi |
BURNDY |
Manufacturers Part Number |
AL500N |
YA34A3 |
sub brand |
Aluminum Compression |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Standard Barrel - Two Hole |
YA-E |
|
|
Application |
Terminate, Splice, Tap Power Connectors |
Wire Termination |
environmental conditions |
90 C |
- |
Mounting |
1/2 Mounting Holes |
- |
standard |
UL486A/B |
UL 486A-486B |