Item Comparison: AL600N, 2IACL600

Item

AL600N - 600 MCM Al/Cu Crimp - Nsi

AL600N
600 MCM Al/Cu Crimp

$72.3691 Each

$217.11 (3 Each)

QTY:
Each
Add
2IACL600 - 1/2 2H Comp Lug - Ilsco

2IACL600
1/2 2H Comp Lug

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 184 0
Vendor Nsi Ilsco
Catalog Number AL600N 2IACL600
Manufacturer Number AL600N 2IACL-600
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121410 - Terminal blocks 39121448 - Wire or cable compression connector
UPC/EAN/GTIN 00662381031099 00783669929461
Weight per package 0.64 (lbs/each) 86.7 (lbs/each)
Description AL600N 600 MCM Al/Cu Crimp
2HOLESTANDARD Barrelaluminum Compression Lug 600 MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
2IACL600 1/2 2H Comp Lug
Surecrimp Aluminum Compression Lug, Dual Rated, Conductor Size 600, 2 Holes, 1/2IN Bolt Size, 1-3/4IN Hole Spacing, No Sight Window, Narrow Tang, Tin Plated, Ul, Csa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $72.37 (Each) $0.00 (Each)
Carton/Reel $72.37 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $217.11 (3 Each) $0.00 (1 Each)
Material Aluminum -
Voltage Rating 600 V -
Color Black -
Finish Tin Plated Bronze -
Size L=6.74 - W=1.95 - OD=1.44 = ID=.920 -
Description 600 MCM AL/CU CRIMP 1/2 2H COMP LUG
extra long description NSI AL600N 1x500-4 LINE 6x2/0-14 LO ILSCO 2IACL-600 AL CMP 600 9/16-1-3
Features 2HoleStandard BarrelAluminum Compression Lug 600 MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. -
Long Description 2HoleStandard BarrelAluminum Compression Lug 600 MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. Surecrimp Aluminum Compression Lug, Dual Rated, Conductor Size 600, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, No Sight Window, Narrow Tang, Tin Plated, UL, CSA
Product Type 1X500-4 Line 6X2/0-14 Load Al CMP 600 9/16-1-3/4 T Ul
Special Features 600 MCM (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing -
Cable Size 600 MCM (STR) -
Number of Holes 2 -
Stud Size 1/2 -
Warranty 1 YEAR -
Brand NSi Ilsco
Manufacturers Part Number AL600N 2IACL-600
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Standard Barrel - Two Hole -
Application Terminate, Splice, Tap Power Connectors -
environmental conditions 90 C -
Mounting 1/2 Mounting Holes -
standard UL486A/B -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat