Nacogdoches |
13 |
0 |
All Stores |
|
|
|
Vendor |
Halo Outdoor |
Ledvance |
Catalog Number |
ALB4A40GY |
61751 |
Manufacturer Number |
ALB4A40GY |
AREADTD2A/S055UNVD7SC2/T5/GR/P |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Canopy, Parking, Pole Mounted & Roadway Lighting
|
Led Canopy, Parking, Pole Mounted & Roadway Lighting
|
UNSPSC |
39111612 - Area lighting
|
N/A
|
UPC/EAN/GTIN |
00080083137527 |
00046135617515 |
Weight per package |
2.2 (lbs/each) |
5.721 (lbs/each) |
Description |
ALB4A40GY 40W Led Area LT 4K 4000L Gry 50K HRS W/PC
Area Light Luminaire, With Integral Dusk to Dawn, 120V, 40.7 W, 70 Cri, 4000K, Grey
|
61751 18/26/55W Led Area Light 3K/4K/5K Type V Dist
Area Light Dusk to Dawn 2A, Selectable Wattage 18/ 36 / 55W, 120 277V, 0 10V Dimming, 70 Cri, 3000, 4000, or 5000K Selectable CCT, Type V Distribution, Gray Painted Finish With Photocell
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$68.80 (Each) |
$116.52 (Each) |
Carton/Reel |
$68.80 (1 Each) |
$116.52 (1 Each) |
Standard Packaging/Reel |
$68.80 (1 Each) |
$116.52 (1 Each) |
|
amperage rating |
0.34 A |
- |
Ballast Type |
N/A |
- |
Lamp Type |
LED |
- |
Number of Lamps |
1 |
- |
Voltage Rating |
120V |
- |
|
|
Size |
11.0 IN Length 4.313 IN Width 8.0 IN Height |
- |
|
Description |
40W LED AREA LT 4K 4000L GRY 50K HRS W/PC |
18/26/55W LED AREA LIGHT 3K/4K/5K TYPE V DIST |
extra long description |
CLS ALB4A40GY BASIC AREA LIGHT, 400 |
SYL AREADTD2A/S055UNVD7SC2/T5/GR/P/ |
Long Description |
Area Light Luminaire,with integral Dusk to Dawn,120V,40.7 W,70 CRI,4000K,Grey |
Area light dusk to dawn 2A, Selectable wattage 18/ 36 / 55W, 120 277V, 0 10V dimming, 70 CRI, 3000, 4000, or 5000K Selectable CCT, Type V Distribution, Gray Painted Finish with photocell |
Product Type |
Basic Area Light, 4000 LMN, 4000K, Gy |
AREADTD2AS055UNVD7SC2T5GRP 1/CS 1/Sku |
Special Features |
Constructed of rugged die cast aluminum housing |
- |
|
Voltage |
- |
120.00 - 277.00 V |
|
Brand |
Halo Outdoor |
Ledvance |
Manufacturers Part Number |
ALB4A40GY |
AREADTD2A/S055UNVD7SC2/T5/GR/P/61751 |
|
Category Description |
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING |
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING |
Type |
Area/Site/Roadway |
- |
|
Application |
lighting |
- |
standard |
cULus Listed;FCC Compliant |