Nacogdoches |
13 |
0 |
All Stores |
|
|
|
Vendor |
Halo Outdoor |
Rab Lighting Inc |
Catalog Number |
ALB4A40GY |
YBLED26ARM |
Manufacturer Number |
ALB4A40GY |
YBLED26ARM |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Wall Mounted Architectural
|
Classification |
Led Canopy, Parking, Pole Mounted & Roadway Lighting
|
Led Canopy, Parking, Pole Mounted & Roadway Lighting
|
UNSPSC |
39111612 - Area lighting
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00080083137527 |
00019813104935 |
Weight per package |
2.2 (lbs/each) |
12.04 (lbs/each) |
Description |
ALB4A40GY 40W Led Area LT 4K 4000L Gry 50K HRS W/PC
Area Light Luminaire, With Integral Dusk to Dawn, 120V, 40.7 W, 70 Cri, 4000K, Grey
|
YBLED26ARM *Discontinued* 26W Led D-D Yrdblstr W/Arm 50K W/PC
Led Yard Light, 120 V;208 V;240 V;277 V, 0.5 A @ 120 V, 28 W, 175 W (Mercury Vapor);150 W (HPS), Die-Cast Aluminum, Silver Gray, 5000 K, 67, 100000 H Average Life, Non Dimmable, 2689 LM Brightness (Lumens), Polyester Powder Coat, 22 In Length, 19.15 In Height, 13.4 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$68.80 (Each) |
$232.33 (Each) |
Carton/Reel |
$68.80 (1 Each) |
$232.33 (1 Each) |
Standard Packaging/Reel |
$68.80 (1 Each) |
$232.33 (1 Each) |
|
amperage rating |
0.34 A |
- |
Ballast Type |
N/A |
- |
Current Rating |
- |
0.5 A @ 120 V |
Lamp Type |
LED |
LED |
Material |
- |
Die-Cast Aluminum |
Number of Lamps |
1 |
- |
Voltage Rating |
120V |
120 V;208 V;240 V;277 V |
Wattage |
- |
26 |
|
Color |
- |
Silver Gray |
Color Rendering Index |
- |
67 |
color temperature |
- |
5000 k |
Finish |
- |
Polyester Powder Coat |
Style |
(blank) |
- |
|
Height |
- |
19.15 in;486.4 mm |
Length |
- |
22 in;558 mm |
Size |
11.0 IN Length 4.313 IN Width 8.0 IN Height |
- |
|
Description |
40W LED AREA LT 4K 4000L GRY 50K HRS W/PC |
*DISCONTINUED* 26W LED D-D YRDBLSTR W/ARM 50K W/PC |
extra long description |
CLS ALB4A40GY BASIC AREA LIGHT, 400 |
- |
Features |
- |
High output LED yard blaster delivers enough light to hit the broad side of a barn. Durable finish withstands harsh environments. |
Long Description |
Area Light Luminaire,with integral Dusk to Dawn,120V,40.7 W,70 CRI,4000K,Grey |
LED Yard Light, 120 V;208 V;240 V;277 V, 0.5 A @ 120 V, 28 W, 175 W (Mercury Vapor);150 W (HPS), Die-Cast Aluminum, Silver Gray, 5000 K, 67, 100000 h Average Life, Non Dimmable, 2689 lm Brightness (Lumens), Polyester Powder Coat, 22 in Length, 19.15 in Height, 13.4 lb |
Product Type |
Basic Area Light, 4000 LMN, 4000K, Gy |
Yrdblstr 26W CL Led 120V PC W/ Arm SLVGR |
Short Description |
- |
26W LED Yard Light, 0.5 A @ 120 V, 28 W With Arm |
Special Features |
Constructed of rugged die cast aluminum housing |
Widespread Light Distribution Illuminates Large Areas;Vandal-Resistant |
|
average life |
- |
100000 h |
Brightness (Lumens) |
- |
2689 lm |
Equivalent Wattage |
- |
175 W (Mercury Vapor);150 W (HPS) |
includes |
- |
Integrated 120 V Compatible Photocell |
lumens |
- |
1865 |
package quantity |
- |
1 ct |
Standards Met |
- |
UL Listed;DLC Listed;IESNA LM-79 & LM-80 |
Total Wattage |
- |
28 W |
|
Brand |
Halo Outdoor |
Rab Lighting |
Manufacturers Part Number |
ALB4A40GY |
YBLED26/ARM |
|
Category Description |
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING |
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING |
Type |
Area/Site/Roadway |
ROADWAY |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
lighting |
Nuclear;Pharmaceutical Industry Chemical;Petrochemical |
standard |
cULus Listed;FCC Compliant |