Nacogdoches |
46 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
ALF1 |
ALF1300 |
Manufacturer Number |
55092501 |
N/A |
Category |
Enhanced Commodity Codes -
Conduit & Raceways
|
Unassigned
|
Classification |
Aluminum Greenfield, Flexible Conduit
|
N/A
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886042393 |
N/A |
Weight per package |
0.28 (lbs/ft) |
0 |
Description |
ALF1 1" Alu Flexible Conduit 50'
Flexible Conduit, 1 In Trade Size, 1.3 to 1.38 In Conduit Outer Diameter, 1 to 1.04 In Conduit Inner Diameter, 50 FT Length, Aluminum, 6 In Bend Radius, 20 LB/100 FT
|
ALF1300 1 Alum Flex 300 RL.
|
|
Minimum Order QTY |
50 |
300 |
Unit/Foot |
$1.71 (Foot) |
$1.67 (Foot) |
Carton/Reel |
$85.48 (50 Feet) |
$500.19 (300 Feet) |
Standard Packaging/Reel |
$85.48 (50 Feet) |
$500.19 (300 Feet) |
|
|
Diameter |
1" |
- |
Length |
50 ft |
- |
|
Description |
1" ALU FLEXIBLE CONDUIT 50' |
1 ALUM FLEX 300 RL. |
extra long description |
SWC 55092501 Alflexâ„¢ Type RWA Red |
- |
Long Description |
Flexible Conduit, 1 in Trade Size, 1.3 to 1.38 in Conduit Outer Diameter, 1 to 1.04 in Conduit Inner Diameter, 50 ft Length, Aluminum, 6 in Bend Radius, 20 lb/100 ft |
- |
Product Type |
Flexible Conduit |
- |
Short Description |
Flexible Conduit, 1 in x 50 ft, Aluminum |
- |
Special Features |
Reduced Wall Type;High Strength |
- |
|
Bend Radius |
6 in |
- |
Conduit Inner Diameter |
1 to 1.04 in |
- |
Conduit Outer Diameter |
1.3 to 1.38 in |
- |
outside diameter |
1340 |
- |
package quantity |
50 CT |
- |
Standards Met |
UL Listed;UL Recognized;CSA Certified;RoHS Compliant;ANSI/UL-1;WW-C-566C;NEC 348;REACH Compliant |
- |
|
|
Brand |
Southwire |
Flexible Conduit |
Manufacturers Part Number |
55092501 |
- |
|
Category Description |
ALUMINUM GREENFIELD, Flexible Conduit |
Fuses & Fuse Accessories |
Type |
FMC-RWA |
- |
|
|
|
Application |
Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location |