Item Comparison: ALF112, ALF112150

Item

ALF112 - 1-1/2" Alu Flexible Conduit - Flexible Conduit

ALF112
1-1/2" Alu Flexible Conduit

$3.4067 Foot

$85.17 (25 Feet)

QTY:
Feet
Add
ALF112150 - 1-1/2" Alu Flexible Conduit 150' - Flexible Conduit

ALF112150
1-1/2" Alu Flexible Conduit 150'

$3.4067 Foot

$511.00 (150 Feet)

QTY:
Feet
Add
Nacogdoches 178 0
All Stores 8,666 2,841
Vendor Flexible Conduit Flexible Conduit
Catalog Number ALF112 ALF112150
Manufacturer Number 55092701 55092702
Category Enhanced Commodity Codes - Conduit & Raceways Enhanced Commodity Codes - Conduit & Raceways
Classification Aluminum Greenfield, Flexible Conduit Aluminum Greenfield, Flexible Conduit
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886042812 00032886042911
Weight per package 0.36 (lbs/ft) 0.36 (lbs/ft)
Description ALF112 1-1/2" Alu Flexible Conduit
Flexible Conduit, 1-1/2 In Trade Size, 1.85 to 1.95 In Conduit Outer Diameter, 1.5 to 1.575 In Conduit Inner Diameter, 25 FT Length, Aluminum, 7.5 In Bend Radius, 31 LB/100 FT
ALF112150 1-1/2" Alu Flexible Conduit 150'
Flexible Conduit, 1-1/2 In Trade Size, 1.85 to 1.95 In Conduit Outer Diameter, 1.5 to 1.575 In Conduit Inner Diameter, 300 FT Length, Aluminum, 10 In Bend Radius, 31 LB/100 FT
Minimum Order QTY 25 150
Unit/Foot $3.41 (Foot) $3.41 (Foot)
Carton/Reel $85.17 (25 Feet) $511.00 (150 Feet)
Standard Packaging/Reel $85.17 (25 Feet) $511.00 (150 Feet)
Material Aluminum Aluminum
Diameter 1-1/2" -
Length 25 ft 300 ft
Description 1-1/2" ALU FLEXIBLE CONDUIT 1-1/2" ALU FLEXIBLE CONDUIT 150'
extra long description SWC 55092701 Alflexâ„¢ Type RWA Red SWC 55092702 Alflexâ„¢ Type RWA Red
Long Description Flexible Conduit, 1-1/2 in Trade Size, 1.85 to 1.95 in Conduit Outer Diameter, 1.5 to 1.575 in Conduit Inner Diameter, 25 ft Length, Aluminum, 7.5 in Bend Radius, 31 lb/100 ft Flexible Conduit, 1-1/2 in Trade Size, 1.85 to 1.95 in Conduit Outer Diameter, 1.5 to 1.575 in Conduit Inner Diameter, 300 ft Length, Aluminum, 10 in Bend Radius, 31 lb/100 ft
Product Type Flexible Conduit Flexible Conduit
Short Description Flexible Conduit, 1-1/2 in x 25 ft, Aluminum Flexible Conduit, 1-1/2 in x 300 ft, Aluminum
Special Features Reduced Wall Type;High Strength Reduced Wall Type;High Strength
Bend Radius 7.5 in 10 in
Conduit Inner Diameter 1.5 to 1.575 in 1.5 to 1.575 in
Conduit Outer Diameter 1.85 to 1.95 in 1.85 to 1.95 in
outside diameter 1900 1900
package quantity 25 CT 150 CT
Standards Met UL Listed;UL Recognized;CSA Certified;RoHS Compliant;ANSI/UL-1;WW-C-566C;NEC 348;REACH Compliant UL Listed;UL Recognized;CSA Certified;RoHS Compliant;ANSI/UL-1;WW-C-566C;NEC 348;REACH Compliant
Made in USA yes yes
Brand Southwire Flexible Conduit
Manufacturers Part Number 55092701 55092702
Category Description ALUMINUM GREENFIELD, Flexible Conduit ALUMINUM GREENFIELD, Flexible Conduit
Type FMC-RWA FMC-RWA
Trade Size 1-1/2 in 1-1/2 in
Weight 31 lb/100 ft 31 lb/100 ft
Application Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat