Item Comparison: ALF4, ALF4PCS

Item

ALF4 - 4" Alu Flexible Conduit - Flexible Conduit

ALF4
4" Alu Flexible Conduit

$12.0921 Foot

$302.30 (25 Feet)

QTY:
Feet
Add
ALF4PCS - 4" Alu Flexible Conduit PCS - Flexible Conduit

ALF4PCS
4" Alu Flexible Conduit PCS

$12.0921 Foot

$12.09 (1 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 1,899 179
Vendor Flexible Conduit Flexible Conduit
Catalog Number ALF4 ALF4PCS
Manufacturer Number 55106301 N/A
Category Enhanced Commodity Codes - Conduit & Raceways Enhanced Commodity Codes - Conduit & Raceways
Classification Aluminum Greenfield, Flexible Conduit Aluminum Greenfield, Flexible Conduit
UNSPSC 26121517 - Copper wire -
UPC/EAN/GTIN 00032886042966 88590000055
Weight per package 0.91 (lbs/ft) 0.91 (lbs/ft)
Description ALF4 4" Alu Flexible Conduit
Flexible Conduit, 4 In Trade Size, 4.36 to 4.56 In Conduit Outer Diameter, 4 In Conduit Inner Diameter, 25 FT Length, Aluminum, 24 In Bend Radius, 76 LB/100 FT
ALF4PCS 4" Alu Flexible Conduit PCS
Minimum Order QTY 25 10 Units
Unit/Foot $12.09 (Foot) $12.09 (Foot)
Carton/Reel $302.30 (25 Feet) $12.09 (1 Feet)
Standard Packaging/Reel $302.30 (25 Feet) $12.09 (1 Feet)
Material Aluminum -
Diameter 4" -
Length 25 ft -
Description 4" ALU FLEXIBLE CONDUIT 4" ALU FLEXIBLE CONDUIT PCS
extra long description SWC 55106301 Alflexâ„¢ Type RWA Red -
Long Description Flexible Conduit, 4 in Trade Size, 4.36 to 4.56 in Conduit Outer Diameter, 4 in Conduit Inner Diameter, 25 ft Length, Aluminum, 24 in Bend Radius, 76 lb/100 ft -
Product Type Flexible Conduit -
Short Description Flexible Conduit, 4 in x 25 ft, Aluminum -
Special Features Reduced Wall Type;High Strength -
Bend Radius 24 in -
Conduit Inner Diameter 4 in -
Conduit Outer Diameter 4.36 to 4.56 in -
outside diameter 4460 -
package quantity 25 CT -
Standards Met UL Listed;UL Recognized;CSA Certified;RoHS Compliant;ANSI/UL-1;WW-C-566C;NEC 348;REACH Compliant -
Made in USA yes -
Brand Southwire Flexible Conduit
Manufacturers Part Number 55106301 -
Category Description ALUMINUM GREENFIELD, Flexible Conduit ALUMINUM GREENFIELD, Flexible Conduit
Type FMC-RWA -
Trade Size 4 in -
Weight 76 lb/100 ft -
Application Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat