Item Comparison: ALUCPLG34, 21140700

Item

ALUCPLG34 - 3/4" Al CPLG - Ecn-Korns

ALUCPLG34
3/4" Al CPLG

$6.2774 Each

$6.28 (1 Each)

QTY:
Each
Add
21140700 - 3/4IN Aluminum Cond Coupling - Phoenix

21140700
3/4IN Aluminum Cond Coupling

$16.5042 Each

$16.50 (1 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 311 0
Vendor Ecn-Korns Phoenix
Catalog Number ALUCPLG34 21140700
Manufacturer Number ALUCPLG-3/4 21140700
Category Elbows, CPLG, Nipples, Running - Aluminum Elbows, CPLG, Nipples, Running - Aluminum
Classification Rigid Couplings Steel Emt Fittings
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00784011011322 00782172011328
Weight per package 0.09 (lbs/each) 0.09 (lbs/each)
Description ALUCPLG34 3/4" Al CPLG
3/4 Aluminum Coupling
21140700 3/4IN Aluminum Cond Coupling
Conduit Pipe 21140700 Phoenix Conduit Coupling, Trade Size: 3/4 In, 1-1/4 In Outside Diameter, 4-1/4 In Length, Flexibility: Rigid, Aluminum, Ul Listed, Csa Certified
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.28 (Each) $16.50 (Each)
Carton/Reel $6.28 (1 Each) $16.50 (1 Each)
Standard Packaging/Reel $6.28 (1 Each) $16.50 (1 Each)
Material Aluminum Aluminum
Length - 4.25 in
Additional Information Total Length of Thread to Vanish Point 0.7935 Inch; Effective Length 0.5457 Inch; Pitch Diameter 0.9677 Inch; Thread per Inch 14 -
Commodity Description ELBOWS-COUPLINGS-NIPPLES - ALUMINUM -
Description 3/4" AL CPLG 3/4IN ALUMINUM COND COUPLING
extra long description ALUMINUM MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6A, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 14; APPLICATION INDOOR/OUTDOOR; ALUCPLG MODEL -
Long Description 3/4 ALUMINUM COUPLING Conduit Pipe 21140700 Phoenix Conduit Coupling, Trade Size: 3/4 IN, 1-1/4 IN Outside Diameter, 4-1/4 IN Length, Flexibility: Rigid, Aluminum, UL Listed, CSA Certified
Product Type Conduit Coupling 3/4 Cond CPLG Alum
Special Features - Made from 6063 alloy with a maximum Copper content of 0.1 PCT
outside diameter - 1.25 in
Brand ECN-KORNS Conduit Pipe Products
Manufacturers Part Number ALUCPLG-3/4 21140700
sub brand - Phoenix
Category Description RIGID COUPLINGS STEEL EMT FITTINGS
Type THREADED FEMALE Conduit Coupling
Trade Size 3/4 INCH 0.75 in
Standard Package 50 FT -
standard - UL Listed, CSA Certified
Used On RIGID CONDUIT -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat