Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Ecn-Korns |
Catalog Number |
ALUELB2X90 |
ALR290 |
Manufacturer Number |
ALUELB2X90 |
ALUELB2X90 |
Category |
Elbows, CPLG, Nipples, Running -
Aluminum
|
Elbows, CPLG, Nipples, Running -
Aluminum
|
Classification |
Rigid Elbows
|
Rigid Elbows
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784011011667 |
00784011011667 |
Weight per package |
2.2999 (lbs/each) |
2.2999 (lbs/each) |
Description |
ALUELB2X90 2", 90D Al Elb
2X90 Aluminum Elbow
|
ALR290 2", 90D Al Elb
2X90 Aluminum Elbow
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$70.31 (Each) |
$70.31 (Each) |
Carton/Reel |
$70.31 (1 Each) |
$70.31 (1 Each) |
Standard Packaging/Reel |
$703.09 (10 Each) |
$703.09 (10 Each) |
|
Material |
Aluminum |
Aluminum |
|
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM |
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM |
Description |
2",90D AL ELB |
2",90D AL ELB |
extra long description |
STANDARD RADIUS TYPE; ALUMINUM MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6A, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; ALUELB MODEL |
STANDARD RADIUS TYPE; ALUMINUM MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6A, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; ALUELB MODEL |
Long Description |
2X90 ALUMINUM ELBOW |
2X90 ALUMINUM ELBOW |
Product Type |
Elbow |
Elbow |
|
Applicable Standard |
ANSI C80.5 |
ANSI C80.5 |
Bend Angle |
90 Degree |
90 Degree |
Bend Radius |
9.5 INCH |
9.5 INCH |
End Type |
EXTERNAL THREADED |
EXTERNAL THREADED |
|
Brand |
ECN-KORNS |
ECN-KORNS |
Manufacturers Part Number |
ALUELB2X90 |
ALUELB2X90 |
Model |
ALUELB |
ALUELB |
|
Category Description |
RIGID ELBOWS |
RIGID ELBOWS |
Type |
STANDARD RADIUS |
STANDARD RADIUS |
|
|
|
Standard Package |
10 PER CARTON |
10 PER CARTON |
|
Approval |
UL 6, CSA C22.2, UL (Canada and US), ETL |
UL 6, CSA C22.2, UL (Canada and US), ETL |