Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
AMR1 |
52CADJ |
Manufacturer Number |
AMR1 |
52CADJ |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
4 SQ Boxes
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121308 - Outlet box
|
39121320 - Electrical box extension
|
UPC/EAN/GTIN |
00662277011952 |
00785991044546 |
Weight per package |
0.44 (lbs/each) |
0.48 (lbs/each) |
Description |
AMR1 3/4" - 1-1/2" 1G Adj MR
Eaton Crouse-Hinds Series Adjustable Mud Ring, One Device, Steel, Single-Gang, 3/4" to 1-1/2" Raised Adjustable
|
52CADJ 1G Adj Mud Ring
Single Gang Adjustable Mud Ring, Adjusts From 1/2 Inch to 1-1/2 Inch, Pre-Galvanized Steel, For Use With 4 Inch Square Boxes
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.16 (Each) |
$22.65 (Each) |
Carton/Reel |
$13.16 (1 Each) |
$566.15 (25 Each) |
Standard Packaging/Reel |
$328.90 (25 Each) |
$566.15 (25 Each) |
|
|
|
Size |
- |
4 Inches Length x 4 Inches Width |
|
Construction |
Pre-galvinized steel |
- |
Description |
3/4" - 1-1/2" 1G ADJ MR |
1G ADJ MUD RING |
extra long description |
CRS-H AMR1 1G ADJUSTABLE MUD RING |
ABB 52CADJ ADJ MUD RING 1/2IN TO 1 |
Features |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method |
- |
Long Description |
Eaton Crouse-Hinds series Adjustable Mud Ring, One device, Steel, Single-gang, 3/4" to 1-1/2" raised adjustable |
Single Gang Adjustable Mud Ring, Adjusts from 1/2 Inch to 1-1/2 Inch, Pre-Galvanized Steel, For use with 4 Inch Square Boxes |
Product Type |
1G Adjustable Mud Ring |
Adj Mud Ring 1/2IN to 1 1/2in |
Special Features |
Bracket Assembly Consists Of (1) U-Bolt, (1) D-Plate With Nuts and Washers, Requires Single Mounting Brackets |
Patent-pending design, rugged steel construction similar to standard mud ring but with greater flexibility |
|
dimensions |
3.0000 IN X 2.0000 IN X 1.1200 IN |
- |
Knockouts |
- |
0 |
number of outlet |
- |
1 |
|
Brand |
EATON CROUSE-HINDS SERIES |
Steel City |
Manufacturers Part Number |
AMR1 |
52CADJ |
|
Category Description |
4 SQ BOXES |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
Adjustable mud ring |
Adjustable Covers |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Hospital construction where drywall depth often varies |
standard |
UL |
UL E2969 |