Item Comparison: AP232SQEG, B280SQZN

Item

AP232SQEG - Post Base Electro Galvanized - Superstrut

AP232SQEG
Post Base Electro Galvanized

$103.284 Each

$1,032.84 (10 Each)

QTY:
Each
Add
B280SQZN - BLTD 6X6, 3-1/2 SQ SPRT ZN PLT Post Base - Eaton

B280SQZN
BLTD 6X6, 3-1/2 SQ SPRT ZN PLT Post Base

$45.8995 Each

$229.50 (5 Each)

QTY:
Each
Add
Nacogdoches 178 0
All Stores 2,091 2,710
Vendor Superstrut Eaton
Catalog Number AP232SQEG B280SQZN
Manufacturer Number AP 232SQ EG B280SQZN
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Misc Fittings Strut Channel
UNSPSC 31162502 - Angle brackets 39121311 - Electrical fittings
UPC/EAN/GTIN 00616013026540 00781011571535
Weight per package 3.57 (lbs/each) 3.68 (lbs/each)
Description AP232SQEG Post Base Electro Galvanized
Square Post Base, Steel, Silver Galvanized, Silver, 6 M Length, 6 M Width, 3.5 In Height, 357 LB/100
B280SQZN BLTD 6X6, 3-1/2 SQ SPRT ZN PLT Post Base
Post Base, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 6 In Length, 6 In Width, 3-1/2 In Height, 3/4 In Hole Size, 4 Holes, 392 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $103.28 (Each) $45.90 (Each)
Carton/Reel $1,032.84 (10 Each) $45.90 (1 Each)
Standard Packaging/Reel $1,032.84 (10 Each) $229.50 (5 Each)
Material Steel Hot Rolled, Pickled and Oiled Plate or Strip Steel
Color Silver -
Finish Silver Galvanized Zinc Plated
Height 3.5 in 3-1/2 in;88.9 mm
Length 6 in 6 in;152.4 mm
Size - 6 In Length X 6 In Width X 3-1/2 In Height
Width 6 in 6 in;152.4 mm
Description POST BASE ELECTRO GALVANIZED BLTD 6X6,3-1/2 SQ SPRT ZN PLT POST BASE
extra long description ABB AP 232SQ EG SQ BASE CONN HT3.5I B-LINE B280SQZN POST BASE 1 5/8" X
Features Connector, Square Post Base, Post Height 3-1/2 Inches, Post Length 1-11/16 Inch, Width 1-11/16 Inch, 4 Holes, Hole Diameter 3/4 Inch, Base Size 6 Inches x 6 Inches, Electro Galvanized Steel B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Long Description Square Post Base, Steel, Silver Galvanized, Silver, 6 m Length, 6 m Width, 3.5 in Height, 357 lb/100 Post Base, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 6 in Length, 6 in Width, 3-1/2 in Height, 3/4 in Hole Size, 4 Holes, 392 lb
Product Type Square Post Base Post Base
Short Description Square Post Base, Steel, Silver Galvanized Post Base, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, Side by Side Channel for 2-B22
similar brands - Unistrut
Special Features Excellent Corrosion Resistance Weight 392 Lb per 100
dimensions - 6.0000 IN X 6.0000 IN X 3.5000 IN
for use with - B22
Hole Size - 3/4 in;19 mm
Number of Holes 4 4
package quantity 10 CT 1 CT;5 PK
Made in USA yes yes
Brand Thomas & Betts EATON B-LINE SERIES
Manufacturers Part Number AP-232SQ-EG B280SQZN
sub brand Superstrut(R) Bolted Framing
Category Description MISC FITTINGS STRUT CHANNEL
Type Post Bases Post base
Weight 357 lb/100 392 lb;177.8 kg
Application Metal Framing Strut Fittings
standard - Not Applicable
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat