Item Comparison: AP2SQLED30, AP2SQLED

Item

AP2SQLED30 - Led Dual Square Head Emer Light - All-Pro Emergency

AP2SQLED30
Led Dual Square Head Emer Light

$36.27 Each

$36.27 (1 Each)

QTY:
Each
Add
AP2SQLED - *Delisted* Led Dual Square Head Emergency Light - All-Pro Emergency

AP2SQLED
*Delisted* Led Dual Square Head Emergency Light

$39.51 Each

$39.51 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 55 20
Vendor All-Pro Emergency All-Pro Emergency
Catalog Number AP2SQLED30 AP2SQLED
Manufacturer Number AP2SQLED30 AP2SQLED
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Emergency & Exit Lighting Emergency & Exit Lighting
UNSPSC 39111709 - Emergency light unit 39111709 - Emergency light unit
UPC/EAN/GTIN 00080083264285 00080083824922
Weight per package 1.06 (lbs/each) 1.8 (lbs/each)
Description AP2SQLED30 Led Dual Square Head Emer Light
Led Emergency Light
AP2SQLED *Delisted* Led Dual Square Head Emergency Light
Led Emergency, Plastic, SQ Heads
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $36.27 (Each) $39.51 (Each)
Carton/Reel $36.27 (1 Each) $39.51 (1 Each)
Standard Packaging/Reel $36.27 (1 Each) $39.51 (1 Each)
amperage rating 0.06 A .006 at 277V
Lamp Type LED LED
Number of Lamps 2 N/A
Voltage Rating 120/277 VAC 120/277V
Wattage 0.33 W 2 W at 277 V
Size 9.646 IN Length 4.882 IN Width 3.071 IN Height 12.25 IN Length 4.0 IN Width 5.0 IN Height
Description LED DUAL SQUARE HEAD EMER LIGHT *DELISTED* LED DUAL SQUARE HEAD EMERGENCY LIGHT
extra long description CLS AP2SQLED30 LED PLASTIC EM, SQ H CLS AP2SQLED LED PLASTIC EM, SQ HEA
Long Description LED Emergency Light LED Emergency, plastic, Sq Heads
Product Type Led Plastic Em, SQ Heads, 30 FT Egress Led Plastic Em, SQ Heads
Special Features Provides emergency lighting for a mininum of 90 minutes LED source
Fixture Type Emergency Light Emergency Light
lumens N/A 80
Brand ALL-PRO EMERGENCY COOPER LIGHTING
Manufacturers Part Number AP2SQLED30 AP2SQLED
Category Description Emergency & Exit Lighting Emergency & Exit Lighting
Type Exit and Emergency LED Exit and Emergency
Application lighting lighting
Mounting Ceiling/Surface Ceiling/Wall Mount
standard UL Listed UL Listed - Damp Location;NFPA;NEC/OSHA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat