Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Compass |
All-Pro Emergency |
Catalog Number |
CU2SQ |
AP2SQLED |
Manufacturer Number |
CU2SQ |
AP2SQLED |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Emergency & Exit Lighting
|
Emergency & Exit Lighting
|
UNSPSC |
39111709 - Emergency light unit
|
39111709 - Emergency light unit
|
UPC/EAN/GTIN |
00856143002155 |
00080083824922 |
Weight per package |
1 (lbs/each) |
1.8 (lbs/each) |
Description |
CU2SQ Square Head Emergency Light
CU2SQ Emergency Light, Color: White, Number Of Lamps: 2, Battery Type: Nickel-Cadmium (Nicad), Battery Runtime: 90 Min, Voltage Rating: 120/277 Vac, Environmental Conditions: Damp Location, Compliance: Cec T20 Compliant.
|
AP2SQLED *Delisted* Led Dual Square Head Emergency Light
Led Emergency, Plastic, SQ Heads
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$31.86 (Each) |
$39.51 (Each) |
Carton/Reel |
$31.86 (1 Each) |
$39.51 (1 Each) |
Standard Packaging/Reel |
$31.86 (1 Each) |
$39.51 (1 Each) |
|
amperage rating |
- |
.006 at 277V |
Lamp Type |
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING |
LED |
Number of Lamps |
2 W |
N/A |
Voltage Rating |
120/277 VAC |
120/277V |
Wattage |
1.8 A |
2 W at 277 V |
|
|
Size |
- |
12.25 IN Length 4.0 IN Width 5.0 IN Height |
|
Description |
SQUARE HEAD EMERGENCY LIGHT |
*DELISTED* LED DUAL SQUARE HEAD EMERGENCY LIGHT |
extra long description |
DUAL CU2SQ White Thermoplastic Emer |
CLS AP2SQLED LED PLASTIC EM, SQ HEA |
Long Description |
CU2SQ emergency light, Color: White, Number of Lamps: 2, Battery Type: nickel-cadmium (NiCAD), Battery Runtime: 90 min, Voltage Rating: 120/277 VAC, Environmental Conditions: Damp Location, Compliance: CEC T20 Compliant. |
LED Emergency, plastic, Sq Heads |
Product Type |
White Thermoplastic Emergency Light |
Led Plastic Em, SQ Heads |
Special Features |
N/A IN |
LED source |
|
battery |
nickel-cadmium (NiCAD) |
- |
Fixture Type |
Emergency and Exit |
Emergency Light |
lumens |
- |
80 |
|
Brand |
COMPASS |
COOPER LIGHTING |
Manufacturers Part Number |
CU2SQ |
AP2SQLED |
|
Category Description |
Emergency & Exit Lighting |
Emergency & Exit Lighting |
Type |
Emergency and Exit |
LED Exit and Emergency |
|
Application |
Conditioned Space;Damp location, Outside over doors, Parking Garages, Arounds Pools and Basements |
lighting |
environmental conditions |
Damp Location |
- |
Mounting |
- |
Ceiling/Wall Mount |
standard |
UL924 |
UL Listed - Damp Location;NFPA;NEC/OSHA |