Item Comparison: APCH7R, APCH7RSQ

Item

APCH7R - *Delisted* Emergency/Exit Combo Remote Capacity - All-Pro Emergency

APCH7R
*Delisted* Emergency/Exit Combo Remote Capacity

$83.85 Each

$670.80 (8 Each)

QTY:
Each
Add
APCH7RSQ - Emergency/Exit Combo Square Head Remote Capacity - All-Pro Emergency

APCH7RSQ
Emergency/Exit Combo Square Head Remote Capacity

$142.23 Each

$142.23 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 121 0
Vendor All-Pro Emergency All-Pro Emergency
Catalog Number APCH7R APCH7RSQ
Manufacturer Number APCH7R APCH7RSQ
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Emergency & Exit Lighting Emergency & Exit Lighting
UNSPSC 39111707 - Combo light unit exit 39111708 - Emergency exit illuminated sign
UPC/EAN/GTIN 00080083567171 00080083824908
Weight per package 2.4 (lbs/each) 2.4 (lbs/each)
Description APCH7R *Delisted* Emergency/Exit Combo Remote Capacity
Polycarbonate Exit Sign, Polycarbonate Material, Single;Double Faces, Red Text Color, 3.6 V DC, 1.31 W @ 120 V;1.68 W @ 277 V, 3-15/16 In Depth, 16-9/16 In Length, 8-1/4 In Height, White, Battery Included, Nickel Cadmium (Nicad) Battery, 2 Lamps, Led Bulb, 5 Yr;7 Yr (Battery) Warranty, Surface Mount, 2.4 LB
APCH7RSQ Emergency/Exit Combo Square Head Remote Capacity
Apc Combo With Square Head, Self Powered, 120V/277V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $83.85 (Each) $142.23 (Each)
Carton/Reel $83.85 (1 Each) $142.23 (1 Each)
Standard Packaging/Reel $670.80 (8 Each) $142.23 (1 Each)
amperage rating .09 at 277V 0.015A at 277V
Lamp Type LED LED
Material Polycarbonate -
Number of Lamps 2 -
Voltage Rating 3.6 V dc 120-277V
Wattage 1.31 W @ 120 V;1.68 W @ 277 V 3.4W at 120V/3.6W at 277V
Background Color White -
Depth 3-15/16 in;100 mm -
Height 8-1/4 in;210 mm -
Length 16-9/16 in;421 mm -
Size 8.5 IN Length 13.25 IN Width 2.6 IN Height 8.5 IN Length 13.25 IN Width 2.6 IN Height
Description EMERGENCY/EXIT COMBO REMOTE CAPACITY EMERGENCY/EXIT COMBO SQUARE HEAD REMOTE CAPACITY
extra long description CLS APCH7R EXIT, RED, NI-CAD, SELF- CLS APCH7RSQ PLASTIC LED COMBO RED,
Features The All Pro Series is the most Economical LED combo (including LED emergency light heads) for general purpose applications. The durable, injection molded, thermoplastic material resists discoloration due to UV radiation and the energy efficient, low maintenance LED’s provide bright illumination. All AP series combos offer universal configurations (single and double face) and have universal mounting capability (ceiling, wall, end). -
Long Description Polycarbonate Exit Sign, Polycarbonate Material, Single;Double Faces, Red Text Color, 3.6 V dc, 1.31 W @ 120 V;1.68 W @ 277 V, 3-15/16 in Depth, 16-9/16 in Length, 8-1/4 in Height, White, Battery Included, Nickel Cadmium (NiCad) Battery, 2 Lamps, LED Bulb, 5 yr;7 yr (Battery) Warranty, Surface Mount, 2.4 lb APC Combo with Square Head, Self Powered, 120V/277V
Product Type Exit, Red, Ni-Cad, Self-Powered Plastic Led Combo Red, SQ Heads, Rem Cap
Short Description Polycarbonate Exit Sign, Polycarbonate, 3.6 V dc -
Special Features 3.6 V, 0.78 W DC Long Lasting LED Heads LED source for exit and emergency heads
battery Nickel Cadmium -
Battery Included Yes -
Battery Type Nickel Cadmium (NiCad) -
bulb type LED -
Fixture Type Emergency Exit Combination Light Exit Light
includes Snap-Fit Canopy;Captive Mounting Screw -
lumens N/A N/A
Mounting Type Surface Mount -
Number of Faces Single;Double -
package quantity 8 PK;1 CT -
Standards Met UL924 Listed Damp Location -
Text Color Red -
Warranty 5 yr;7 yr (Battery) -
Brand Eaton Lighting ALL-PRO EMERGENCY
Manufacturers Part Number APCH7R APCH7RSQ
Category Description Emergency & Exit Lighting Emergency & Exit Lighting
Type LED Exit and Emergency Exit Signs
Weight 2.4 lb -
Application lighting lighting
Mounting Ceiling and Surface Ceiling/Wall Mount
standard UL/cUL Listed - Damp Location -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat