Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Col |
Catalog Number |
APWGPW432 |
AWW44324EU |
Manufacturer Number |
APWGPW432 |
CL441019H000000 |
Category |
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Fluorescent Fixtures & Accessories
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
39111533 - Fluorescent strip
|
39111501 - Fluorescent fixtures
|
UPC/EAN/GTIN |
00080083622139 |
00078531004873 |
Weight per package |
14 (lbs/each) |
14 (lbs/each) |
Description |
APWGPW432 4' 4 Lamp Wrap Electronic Ballast
Wraparound Luminaire, 120/277 V Ac, 462 Ma, 32 W, 50/60 HZ, Baked Enamel, Surface Mount, 12 In Length, 2-1/2 In Height, 14 LB
|
AWW44324EU 4L Wrap Around
Low Profile Wraparound, 32T8 Bulb Shape, 4 FT Length, 14-5/8 In Width, 2-25/32 In Height, 120 to 277 V Ac, 32 W;30 W;28 W;25 W, Electronic Ballast, Instant, White, 4 Lamps, Heavy Gauge Steel Housing Material, Baked White Enamel, Ceiling Mount
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$79.86 (Each) |
$71.62 (Each) |
Carton/Reel |
$79.86 (1 Each) |
$71.62 (1 Each) |
Standard Packaging/Reel |
$79.86 (1 Each) |
$71.62 (1 Each) |
|
amperage rating |
0.462 (at 277V) |
- |
Ballast Type |
- |
Electronic |
Current Rating |
462 mA |
- |
Lamp Type |
T8 |
- |
Lamp Wattage |
- |
32 W;30 W;28 W;25 W |
Material |
Steel |
- |
Number of Lamps |
4 |
4 |
Voltage Rating |
120/277 V ac |
120 to 277 V ac |
Wattage |
32 W |
- |
|
Finish |
Baked Enamel |
Baked White Enamel |
Housing Material |
- |
Heavy Gauge Steel |
Style |
(blank) |
- |
|
Height |
2-1/2 in;63 mm |
2-25/32 in |
Length |
12 in;305 mm |
4 ft |
Width |
- |
14-5/8 in |
|
Description |
4' 4 LAMP WRAP ELECTRONIC BALLAST |
4L WRAP AROUND |
extra long description |
CLS APW-GPW432 ALLPRO WRAPS, 4'4L T |
HCI CL441019H000000 AWW4-432-4EU |
Features |
The APW-GPW Series is a general purpose wraparound luminaire featuring ideal performance for any application. The luminaire's low profile design is both appealing and functional. The APW-GPW Series utilizes a clear, low brightness, extruded acrylic refractor to meet your performance and aesthetics needs. The APW-GPW Series is the perfect wraparound for schools, offices and other commercial and retail spaces. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Materi |
The AW is a low profile wraparound fixture that offers two, three, or four lamp cross sections. The lens can hinge from either side and features a clear acrylic prismatic diffuser. |
Long Description |
WrapaRound Luminaire, 120/277 V ac, 462 mA, 32 W, 50/60 Hz, Baked Enamel, Surface Mount, 12 in Length, 2-1/2 in Height, 14 lb |
Low Profile WrapaRound, 32T8 Bulb Shape, 4 ft Length, 14-5/8 in Width, 2-25/32 in Height, 120 to 277 V ac, 32 W;30 W;28 W;25 W, Electronic Ballast, Instant, White, 4 Lamps, Heavy Gauge Steel Housing Material, Baked White Enamel, Ceiling Mount |
Product Type |
Allpro Wraps, 4'4L T8 General |
Low Profile Wraparound |
Short Description |
Wraparound Luminaire, 120/277 VAC, 4', 4 Lamp, Surface Mount |
Low Profile Wraparound, 32T8, 120 to 277 VAC, 32;30;28;25 W |
Special Features |
Utilizes a Clear, Low Brightness, Extruded Acrylic Refractor to Meet your Performance and Aesthetics Needs. |
Hinges from either Side;Clear Acrylic Prismatic Diffuser with Flat Bottom and Vertical Sides |
|
bulb shape |
- |
32T8 |
for use with |
Schools;Offices and Other Commercial |
- |
Mounting Type |
Surface Mount |
Ceiling Mount |
package quantity |
1 ct |
1 ct |
Standards Met |
ISO Certified;UL/cUL Listed |
UL Listed 1598, 924;cUL Listed;CSA Certified;NEC/CEC Compliant |
start type |
- |
Instant Start |
|
Brand |
METALUX |
Hubbell Lighting, Inc. |
Manufacturers Part Number |
APW-GPW432 |
AWW4-432-4EU |
sub brand |
APW-GPW Series |
- |
|
Category Description |
Fluorescent Fixtures & Accessories |
Fluorescent Fixtures & Accessories |
Type |
Wraparounds |
- |
|
|
Application |
lighting |
Damp Locations;Commercial Indoor |
Frequency Rating |
50/60 Hz |
- |
Mounting |
Surface Mount |