Item Comparison: APX7R, LPX70RWH

Item

APX7R - *Delisted* Led Exit Red LTR Self Powered Uni Face - All-Pro Emergency

APX7R
*Delisted* Led Exit Red LTR Self Powered Uni Face

$29.20 Each

$175.20 (6 Each)

QTY:
Each
Add
LPX70RWH - Led, White, Universal Face, Red Letters, S - Sure-Lites

LPX70RWH
Led, White, Universal Face, Red Letters, S

$0.00 Each

$0.00 (6 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 381 2
Vendor All-Pro Emergency Sure-Lites
Catalog Number APX7R LPX70RWH
Manufacturer Number APX7R LPX70RWH
Category Enhanced Commodity Codes - Lighting Unassigned
Classification Emergency & Exit Lighting Emergency & Exit Lighting
UNSPSC 39111708 - Emergency exit illuminated sign -
UPC/EAN/GTIN 00080083566532 662401511655
Weight per package 2.4 (lbs/each) 0
Description APX7R *Delisted* Led Exit Red LTR Self Powered Uni Face
Thermoplastic Exit Sign, Universal Faces, Red Text Color, 120 V Ac;277 V Ac, 0.99 W @ 120 V;1.14 W @ 277 V, 1-5/8 In Depth, 11-5/8 In Length, 7-3/16 In Height, White, Battery Included, Nickel Cadmium (Nicad) Battery, Led Bulb, 5 Yr;7 Yr (Battery) Warranty, Surface Mount, 2.4 LB
LPX70RWH Led, White, Universal Face, Red Letters, S
Exit Sign, Self Powered; 120/277 Vac At 60 HZ; Led Lamp; 2.8/2.9 W Lamp Wattage; Universal Face(S); Stencil With Canopy, Right Arrow, Left Arrow Face; Red Letter Color; Injection Molded Polycarbonate Enclosure; White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $29.20 (Each) $0.00 (Each)
Carton/Reel $29.20 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $175.20 (6 Each) $0.00 (6 Each)
amperage rating 0.07 -
Lamp Type LED INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Lamp Wattage - 2.8/2.9 W
Material Thermoplastic -
Number of Lamps 1 -
Voltage Rating 120 V ac;277 V ac 120/277 VAC AT 60 HZ
Wattage 0.99 W @ 120 V;1.14 W @ 277 V -
Background Color White -
Enclosure Material - INJECTION MOLDED POLYCARBONATE
Finish - white
Letter Color - RED
Depth 1-5/8 in;41 mm -
Height 7-3/16 in;183 mm -
Length 11-5/8 in;295 mm -
Size 9.5 IN Length 2.625 IN Width 7.5 IN Height 13 INCH L X 4-1/2 INCH W X 8-1/4 INCH H
Additional Information - APPLICABLE STANDARD OSHA
Commodity Description - Indoor Lighting - Emergency Lighting
Description LED EXIT WHITE RED LTR SELF POWERED UNI FACE -
extra long description CLS APX7R ALL PRO SELF POWER RED EX -
Features The All Pro Series exit (APX6/APX7) is the most Economical LED exit for general purpose applications. The durable, injection molded, thermoplastic material resists discoloration due to UV radiation and the energy efficient, low maintenance LED's provide bright illumination. All AP series exits offer universal configurations (single and double face) and have universal mounting capability (ceiling, wall, end). -
Long Description Thermoplastic Exit Sign, Universal Faces, Red Text Color, 120 V ac;277 V ac, 0.99 W @ 120 V;1.14 W @ 277 V, 1-5/8 in Depth, 11-5/8 in Length, 7-3/16 in Height, White, Battery Included, Nickel Cadmium (NiCad) Battery, LED Bulb, 5 yr;7 yr (Battery) Warranty, Surface Mount, 2.4 lb EXIT SIGN, SELF POWERED; 120/277 VAC AT 60 HZ; LED LAMP; 2.8/2.9 W LAMP WATTAGE; UNIVERSAL FACE(S); STENCIL WITH CANOPY, RIGHT ARROW, LEFT ARROW FACE; RED LETTER COLOR; INJECTION MOLDED POLYCARBONATE ENCLOSURE; WHITE
Product Type All Pro Self Power Red Exit -
Short Description Thermoplastic Exit Sign, 120/277 VAC, Self Powered -
Special Features Long-life LED lamps provide uniform diffused illumination -
battery Nickel Cadmium -
Battery Included Yes -
Battery Type Nickel Cadmium (NiCad) -
bulb type LED -
Face Type - STENCIL WITH CANOPY, RIGHT ARROW, LEFT ARROW
Fixture Type Exit Light -
includes Snap-Fit Canopy;Captive Mounting Screw -
lumens N/A -
Mounting Type Surface Mount -
Number of Faces Universal Universal
package quantity 1 ct -
Standards Met UL924 Listed Damp Location -
Text Color Red -
Warranty 5 yr;7 yr (Battery) -
Brand ALL-PRO EMERGENCY SURE-LITES
Manufacturers Part Number APX7R LPX70RWH
Model - LPX
Category Description Emergency & Exit Lighting Emergency & Exit Lighting
Type LED Exit and Emergency SELF POWERED
Weight 2.4 lb -
Application lighting Commercial
Approval - UL 924, CSA
Mounting Ceiling/Wall Mount UNIVERSAL
standard UL Listed - Damp Location;OSHA Compliant -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat