Item Comparison: APX7R, RXL101RW

Item

APX7R - *Delisted* Led Exit Red LTR Self Powered Uni Face - All-Pro Emergency

APX7R
*Delisted* Led Exit Red LTR Self Powered Uni Face

$29.20 Each

$175.20 (6 Each)

QTY:
Each
Add
RXL101RW - 120277V Emergency Exit - SPC

RXL101RW
120277V Emergency Exit

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 382 0
Vendor All-Pro Emergency SPC
Catalog Number APX7R RXL101RW
Manufacturer Number APX7R N/A
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Emergency & Exit Lighting Emergency & Exit Lighting
UNSPSC 39111708 - Emergency exit illuminated sign -
UPC/EAN/GTIN 00080083566532 N/A
Weight per package 2.4 (lbs/each) 0
Description APX7R *Delisted* Led Exit Red LTR Self Powered Uni Face
Thermoplastic Exit Sign, Universal Faces, Red Text Color, 120 V Ac;277 V Ac, 0.99 W @ 120 V;1.14 W @ 277 V, 1-5/8 In Depth, 11-5/8 In Length, 7-3/16 In Height, White, Battery Included, Nickel Cadmium (Nicad) Battery, Led Bulb, 5 Yr;7 Yr (Battery) Warranty, Surface Mount, 2.4 LB
RXL101RW 120277V Emergency Exit
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $29.20 (Each) $0.00 (Each)
Carton/Reel $29.20 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $175.20 (6 Each) $0.00 (1 Each)
amperage rating 0.07 -
Lamp Type LED -
Material Thermoplastic -
Number of Lamps 1 -
Voltage Rating 120 V ac;277 V ac -
Wattage 0.99 W @ 120 V;1.14 W @ 277 V -
Background Color White -
Depth 1-5/8 in;41 mm -
Height 7-3/16 in;183 mm -
Length 11-5/8 in;295 mm -
Size 9.5 IN Length 2.625 IN Width 7.5 IN Height -
Description LED EXIT WHITE RED LTR SELF POWERED UNI FACE 120277V EMERGENCY EXIT
extra long description CLS APX7R ALL PRO SELF POWER RED EX -
Features The All Pro Series exit (APX6/APX7) is the most Economical LED exit for general purpose applications. The durable, injection molded, thermoplastic material resists discoloration due to UV radiation and the energy efficient, low maintenance LED's provide bright illumination. All AP series exits offer universal configurations (single and double face) and have universal mounting capability (ceiling, wall, end). -
Long Description Thermoplastic Exit Sign, Universal Faces, Red Text Color, 120 V ac;277 V ac, 0.99 W @ 120 V;1.14 W @ 277 V, 1-5/8 in Depth, 11-5/8 in Length, 7-3/16 in Height, White, Battery Included, Nickel Cadmium (NiCad) Battery, LED Bulb, 5 yr;7 yr (Battery) Warranty, Surface Mount, 2.4 lb -
Product Type All Pro Self Power Red Exit -
Short Description Thermoplastic Exit Sign, 120/277 VAC, Self Powered -
Special Features Long-life LED lamps provide uniform diffused illumination -
battery Nickel Cadmium -
Battery Included Yes -
Battery Type Nickel Cadmium (NiCad) -
bulb type LED -
Fixture Type Exit Light -
includes Snap-Fit Canopy;Captive Mounting Screw -
lumens N/A -
Mounting Type Surface Mount -
Number of Faces Universal -
package quantity 1 ct -
Standards Met UL924 Listed Damp Location -
Text Color Red -
Warranty 5 yr;7 yr (Battery) -
Brand ALL-PRO EMERGENCY -
Manufacturers Part Number APX7R -
Category Description Emergency & Exit Lighting Emergency & Exit Lighting
Type LED Exit and Emergency -
Weight 2.4 lb -
Application lighting -
Mounting Ceiling/Wall Mount -
standard UL Listed - Damp Location;OSHA Compliant -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat