Item Comparison: APX7RG, AP70R

Item

APX7RG - Led Exit White Red/Green LTR Self Powered Uni Face - All-Pro Emergency

APX7RG
Led Exit White Red/Green LTR Self Powered Uni Face

$23.52 Each

$141.12 (6 Each)

QTY:
Each
Add
AP70R - Led Exit, White Universal Face Self Powered Unit - All-Pro Emergency

AP70R
Led Exit, White Universal Face Self Powered Unit

$29.8099 Each

$178.86 (6 Each)

QTY:
Each
Add
Nacogdoches 24 0
All Stores 1,248 0
Vendor All-Pro Emergency All-Pro Emergency
Catalog Number APX7RG AP70R
Manufacturer Number APX7RG AP70R
Category Enhanced Commodity Codes - Lighting Unassigned
Classification Emergency & Exit Lighting Emergency & Exit Lighting
UNSPSC 39111708 - Emergency exit illuminated sign -
UPC/EAN/GTIN 00080083281107 662401000777
Weight per package 2.2 (lbs/each) 2.4 (lbs/each)
Description APX7RG Led Exit White Red/Green LTR Self Powered Uni Face
Exit Sign, Nickel Cadmium Battery, Universal, Field Selectable Red or Green, White
AP70R Led Exit, White Universal Face Self Powered Unit
Exit Sign Lighting, Self Powered; 120/277 Vac; Nickel Cadmium Battery; Led Lamp; Universal Face(S); Red Letter Color; High Impact Thermoplastic Enclosure; White; Size 12 1/8 Inch L X 4 3/8 Inch W X 7 1/2 Inch H; Approval Ul 924, Ul FTBR, Nfpa 101
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $23.52 (Each) $29.81 (Each)
Carton/Reel $23.52 (1 Each) $29.81 (1 Each)
Standard Packaging/Reel $141.12 (6 Each) $178.86 (6 Each)
amperage rating 0.093A at 277V -
Lamp Type LED INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Voltage Rating 120/277 VAC 120/277 VAC
Wattage 3.12W -
Enclosure Material - HIGH IMPACT THERMOPLASTIC
Finish - white
Size 12.1 IN Length 2.63 IN Width 7.5 IN Height 12 1/8 INCH L X 4 3/8 INCH W X 7 1/2 INCH H
Commodity Description - Indoor Lighting - Emergency Lighting
Description LED EXIT WHITE RED/GREEN LTR SELF POWERED UNI FACE LED EXIT,WHITE UNIVERSAL FACE SELF POWERED UNIT
extra long description CLS APX7RG ALL PRO EXIT RED GRN SEL -
Long Description Exit Sign, Nickel Cadmium battery, Universal, Field Selectable Red or Green, White EXIT SIGN LIGHTING, SELF POWERED; 120/277 VAC; NICKEL CADMIUM BATTERY; LED LAMP; UNIVERSAL FACE(S); RED LETTER COLOR; HIGH IMPACT THERMOPLASTIC ENCLOSURE; WHITE; SIZE 12 1/8 INCH L X 4 3/8 INCH W X 7 1/2 INCH H; APPROVAL UL 924, UL FTBR, NFPA 101
Product Type All Pro Exit Red GRN Self Power -
Special Features Field selectable red or green faces, single or double sided -
Battery Type - NICKEL CADMIUM
Fixture Type Exit Light -
lumens N/A -
Number of Faces - Universal
Brand ALL-PRO EMERGENCY ALL-PRO EMERGENCY
Manufacturers Part Number APX7RG AP70R
Model - AP
Category Description Emergency & Exit Lighting Emergency & Exit Lighting
Type - SELF POWERED
Application lighting -
Approval - UL 924, UL FTBR, NFPA 101
Mounting Ceiling/Wall Mount -
standard UL Listed;Title 20 Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat