Item Comparison: APX7RG, APX7G

Item

APX7RG - Led Exit White Red/Green LTR Self Powered Uni Face - All-Pro Emergency

APX7RG
Led Exit White Red/Green LTR Self Powered Uni Face

$23.52 Each

$141.12 (6 Each)

QTY:
Each
Add
APX7G - 120/277 Led Exit Green LTR - All-Pro Emergency

APX7G
120/277 Led Exit Green LTR

$28.67 Each

$172.02 (6 Each)

QTY:
Each
Add
Nacogdoches 24 0
All Stores 1,204 27
Vendor All-Pro Emergency All-Pro Emergency
Catalog Number APX7RG APX7G
Manufacturer Number APX7RG APX7G
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Emergency & Exit Lighting Emergency & Exit Lighting
UNSPSC 39111708 - Emergency exit illuminated sign 39111708 - Emergency exit illuminated sign
UPC/EAN/GTIN 00080083281107 00080083566549
Weight per package 2.2 (lbs/each) 0.4 (lbs/each)
Description APX7RG Led Exit White Red/Green LTR Self Powered Uni Face
Exit Sign, Nickel Cadmium Battery, Universal, Field Selectable Red or Green, White
APX7G 120/277 Led Exit Green LTR
Self Powered, White Housing, Led Exit, Green Letters
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $23.52 (Each) $28.67 (Each)
Carton/Reel $23.52 (1 Each) $28.67 (1 Each)
Standard Packaging/Reel $141.12 (6 Each) $172.02 (6 Each)
amperage rating 0.093A at 277V 0.07A
Lamp Type LED LED
Material - Thermoplastic
Number of Lamps - 1
Voltage Rating 120/277 VAC 120/277V
Wattage 3.12W 1.05 W at 277 V
Size 12.1 IN Length 2.63 IN Width 7.5 IN Height 9.5 IN Length 2.625 IN Width 7.5 IN Height
Description LED EXIT WHITE RED/GREEN LTR SELF POWERED UNI FACE 120/277 LED EXIT GREEN LTR
extra long description CLS APX7RG ALL PRO EXIT RED GRN SEL CLS APX7G ALL PRO SELF POWER GREEN
Long Description Exit Sign, Nickel Cadmium battery, Universal, Field Selectable Red or Green, White Self Powered, White Housing, LED Exit, Green Letters
Product Type All Pro Exit Red GRN Self Power All Pro Self Power Green Exit
Special Features Field selectable red or green faces, single or double sided Long-life LED lamps provide uniform diffused illumination
battery - Nickel Cadmium
Fixture Type Exit Light Exit Light
lumens N/A N/A
Brand ALL-PRO EMERGENCY ALL-PRO EMERGENCY
Manufacturers Part Number APX7RG APX7G
Category Description Emergency & Exit Lighting Emergency & Exit Lighting
Type Exit Signs LED Exit and Emergency
Application lighting lighting
Mounting Ceiling/Wall Mount Ceiling/Wall Mount
standard UL Listed;Title 20 Compliant UL Listed - Damp Location;OSHA Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat