Item Comparison: ARBL182600, ARBL22300

Item

ARBL182600 - High-Capacity 18650 Battery - 2600mah - SPC

ARBL182600
High-Capacity 18650 Battery - 2600mah

$16.31 Each

$16.31 (1 Each)

QTY:
Each
Add
ARBL22300 - 18650 Battery 2300mah - SPC

ARBL22300
18650 Battery 2300mah

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 11 0
All Stores 13 3
Vendor SPC SPC
Catalog Number ARBL182600 ARBL22300
Manufacturer Number FX-ARB-L18-2600 N/A
Category Enhanced Commodity Codes - Tools & Testers Enhanced Commodity Codes - Tools & Testers
Classification Flashlights and Batteries Power Tools
UNSPSC - -
UPC/EAN/GTIN 6942870303499 6942870320588
Weight per package 0.1102 (lbs/each) 0.1102 (lbs/each)
Description ARBL182600 High-Capacity 18650 Battery - 2600mah
Rechargeable Lithium-Ion Battery, Flashlight Application, Rechargeable Lithium-Ion Battery Battery Type, 2600 Mah Capacity, Lithium-Ion Chemistries Type, 3.6 V Input Voltage Rating, 2.7 In;69 MM Length, 5.6 Oz;50 G Weight, 0.7 In (Dia.);18.6 MM (Dia.) Width
ARBL22300 18650 Battery 2300mah
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.31 (Each) $0.00 (Each)
Carton/Reel $16.31 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $16.31 (1 Each) $0.00 (1 Each)
Length 2.7 in;69 mm -
Width 0.7 in (Dia.);18.6 mm (Dia.) -
Description HIGH-CAPACITY 18650 BATTERY - 2600MAH 18650 BATTERY 2300MAH
Features The next generation of 18650 batteries are here. Introducing the top-of-the-line Fenix 18650 battery--an amazing 2600mAh rating. Fenix has increased its emphasis on safety by building in features to prevent short circuits and design multiple layers of protection. The new button-top design better accommodates a variety of flashlight brands. Fenix continues to be an industry leader in lighting and battery innovation.Recommended Chargers for this Battery:ARE-X1, ARE-X1+, ARE-X2, ARE-C1+, or ARE-C2+ -
Long Description Rechargeable Lithium-Ion Battery, Flashlight Application, Rechargeable Lithium-Ion Battery Battery Type, 2600 mAh Capacity, Lithium-Ion Chemistries Type, 3.6 V Input Voltage Rating, 2.7 in;69 mm Length, 5.6 oz;50 g Weight, 0.7 in (Dia.);18.6 mm (Dia.) Width -
Product Type Rechargeable Li-ion Battery -
Short Description Rechargeable Lithium-Ion Battery, 2600 mAh -
Battery Type Rechargeable Lithium-Ion Battery -
Chemistries Type Lithium-Ion -
Input Voltage Rating 3.6 V -
Brand FENIX OUTFITTERS -
Manufacturers Part Number ARBL182600 -
Category Description FLASHLIGHTS AND BATTERIES POWER TOOLS
Status - Inactive
Weight 50 g;5.6 oz -
Application Flashlight -
Capacity 2600 mAh -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat