Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
ARE33 |
AEE33 |
Manufacturer Number |
ARE33 |
AEE33 |
Category |
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121309 - Specialty electrical boxes
|
39121303 - Electrical boxes
|
UPC/EAN/GTIN |
00782274070902 |
00781381229418 |
Weight per package |
1.1 (lbs/each) |
0.88 (lbs/each) |
Description |
ARE33 30A 1" Hub Back Box
Eaton Crouse-Hinds Series Are Back Box, 20A/30A, One Hub, Cast Aluminum, 1"
|
AEE33 30A 1"Hub Backbx
Ae Series Mounting Box, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1 In, Cable Entry: (1) 1 In Hub, Mounting: Lugs, Knockouts: No, Finish: Epoxy Powder Coat, For Powertite 30 Amp Receptacles
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$115.38 (Each) |
$55.96 (Each) |
Carton/Reel |
$115.38 (1 Each) |
$55.96 (1 Each) |
Standard Packaging/Reel |
$230.76 (2 Each) |
$55.96 (1 Each) |
|
Material |
Cast Aluminum |
Aluminum |
|
|
Description |
30A 1" HUB BACK BOX |
30A 1"HUB BACKBX |
extra long description |
CRS-H ARE33 20/30A BACK BX 1 |
APP AEE33 AE UNILET 30 AMP |
Features |
AJ, AJC, AJX and AR back boxes for Crouse-Hinds series Arktite devices are for use with 20A-400A receptacle housings. |
- |
Long Description |
Eaton Crouse-Hinds series ARE back box, 20A/30A, One hub, Cast aluminum, 1" |
AE Series Mounting Box, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1 IN, Cable Entry: (1) 1 IN Hub, Mounting: Lugs, Knockouts: No, Finish: Epoxy Powder Coat, For Powertite 30 AMP Receptacles |
Product Type |
20/30A Back BX 1 |
Ae Unilet 30 Amp |
Special Features |
Device Rating 20/30 Amp |
with Angle Opening |
|
Cable Entry |
- |
(1) 1 IN Hub |
dimensions |
3.6300 IN X 4.2500 IN X 4.5000 IN |
- |
Knockouts |
- |
FALSE |
number of outlet |
- |
1 |
|
Brand |
EATON CROUSE-HINDS SERIES |
Appleton |
Manufacturers Part Number |
ARE33 |
AEE33 |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
BACK BOX |
AE Series Mounting Box |
|
Application |
Ind Facilities & Factories - Facility: Power Distribution and Control |
For Powertite 30 AMP Receptacles |
Mounting |
- |
Lugs |