Item Comparison: AS150, AHS150

Item

AS150 - 1-1/2" Ot Hole Seal - Nvent Hoffman

AS150
1-1/2" Ot Hole Seal

$35.15 Each

$351.50 (10 Each)

QTY:
Each
Add
AHS150 - 1-1/2" Ot Hole Seal - Milbank

AHS150
1-1/2" Ot Hole Seal

$39.05 Each

$39.05 (1 Each)

QTY:
Each
Add
Nacogdoches 9 0
All Stores 846 10
Vendor Nvent Hoffman Milbank
Catalog Number AS150 AHS150
Manufacturer Number AS150 A-HS150
Category Enclosure, Cabinet & Way Gener - Enclosure General Accessories Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification Steel Junction Boxes Meter Socket Accessories
UNSPSC 39121321 - Electrical Box Hardware and Accessories 39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN 00783510597504 00784572187863
Weight per package 1.6 (lbs/each) 0.2 (lbs/each)
Description AS150 1-1/2" Ot Hole Seal
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 2 In Diameter, 1.6 LB
AHS150 1-1/2" Ot Hole Seal
Hole Seal Non Ul Listed 1 1/2 Inch Ansi 61 Gray Steel Gasketed Wing Nut
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $35.15 (Each) $39.05 (Each)
Carton/Reel $35.15 (1 Each) $39.05 (1 Each)
Standard Packaging/Reel $351.50 (10 Each) $39.05 (1 Each)
insulation - None
Material Steel Steel
Color Gray ANSI 61 GRAY
Color Code ANSI 61 -
Finish Polyester Powder Paint -
Diameter 2 in;51 mm -
Size 2.50 Dia. in 0.5L x 2.5W x 2.5H
Description 1-1/2" OT HOLE SEAL 1-1/2" OT HOLE SEAL
extra long description NVENT HOF AS150 Hole Seals for 1.50 MILB A-HS150 HOLE SEALS 18786
Features Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hoffman Hol-Sealers . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. -
Long Description Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 2 in Diameter, 1.6 lb Hole Seal Non UL Listed 1 1/2 Inch ANSI 61 Gray Steel Gasketed Wing Nut
Product Type Hole Seals For 1.50IN Conduit Hole Seals 18786
Short Description 3/4" Hole Seal, Steel, Polyester Powder Paint -
accessory type Hole Seal -
for use with 1-1/2 in Conduit Holes -
ip rating IP66 -
Knockouts - FALSE
Mounting Type Panel Mount -
package quantity 10 PK -
Standards Met UL 508A Component Recognized: File No. E61997;CSA File No. 42186;IEC 60529;RoHS Compliant -
Brand Hoffman Enclosures, Inc. MILBANK
Manufacturers Part Number AS150 A-HS150
Category Description STEEL JUNCTION BOXES Meter Socket Accessories
Type External Mounting for Industrial Enclosures Hole Seal
Weight 1.6 lb -
Application Controls and Drives; Power Distribution Enclosure Accessory
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat