Item Comparison: ASDLDS6D1540WH, SDL615940D

Item

ASDLDS6D1540WH - 6" 15W Led Disk Light 40K 1300LM White Dim - SPC

ASDLDS6D1540WH
6" 15W Led Disk Light 40K 1300LM White Dim

$6.55 Each

$78.60 (12 Each)

QTY:
Each
Add
SDL615940D - 6" 15.5W Led Disk 40K - Topaz

SDL615940D
6" 15.5W Led Disk 40K

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 89 0
All Stores 1,134 0
Vendor SPC Topaz
Catalog Number ASDLDS6D1540WH SDL615940D
Manufacturer Number ASD-LDS-6D1540-WH-12PACK SDL6/15/940/D-28
Category Enhanced Commodity Codes - Lighting Led Architectural & Specificat - Led Surface Architectural & SP
Classification Led General Purpose Lighting Led Architectural & Specification Lighting
UNSPSC - 39111521 - Decorative ceiling or flush mount fixture
UPC/EAN/GTIN 810050738774 00751338002760
Weight per package 0.6 (lbs/each) 0.9 (lbs/each)
Description ASDLDS6D1540WH 6" 15W Led Disk Light 40K 1300LM White Dim
SDL615940D 6" 15.5W Led Disk 40K
Disk Light, Bathrooms;Closets;Commercial;Hallways and Living Areas;Residential;Storage Areas Application, 50000 H Average Life, 1050 LM Brightness (Lumens), Incandescent Bulb Type, Energy Star, Made In Usa, +104 °F Maximum Operating Temperature, -4 °F Minimum Operating Temperature, 1 Ca;24 PK Package Quantity, Advanced Optics and Thermal Construction;Surface Mount to Most 4" J-Boxes;Up to 85% Energy Savings Compared to Incandescent Lamps Special Features, Compliant With Nfpa 70;Nec Section 410.16 (A)(3) An
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.55 (Each) $0.00 (Each)
Carton/Reel $78.60 (12 Each) $0.00 (1 Each)
Standard Packaging/Reel $78.60 (12 Each) $0.00 (1 Each)
Voltage Rating - 120 V ac
Wattage - 15.5 W
Description 6" 15W LED DISK LIGHT 40K 1300LM WHITE DIM 6" 15.5W LED DISK 40K
extra long description - WHITE FINISH; 7.4 INCH; 1 LAMP(S); 15 WATT WATTAGE; YES LAMP INCLUDED; LED, DIMMABLE LAMP TYPE; ROHS COMPLIANT; SIZE 6 INCH; INPUT VOLTAGE RATING 120 VOLT; INTENSITY 1090 LUMEN; COLOR TEMPERATURE 4000 KELVIN; COLOR RENDERING INDEX 90; TEMPERATURE RATING -4 TO 104 DEG F; RATED LIFE 50000 HOUR; EQUIVALENT 100 WATT; MOUNTING TYPE SURFACE; APPLICATION RESIDENTIAL, COMMERCIAL, BATHROOM, CLOSET, STORAGE AREA, HALLWAY AND LIVING AREA, DAMP/WET; APPROVAL UL; APPLICABLE STANDARD NEC 410.16 (A)(3)/(C)(5), TITLE 24,
Features - An easy-to-install downlight solution for neconstruction as well as retrofit applications, Topaz's surface mount LEDs are offered in standard 4" or 6" sizes and are designed to be mounted to most standard 4" J-boxes. Perfect for residential or commercial applications including bathrooms, closets, storage areas, hallways and living areas, they offer exceptional color rendering of 90 CRI and are available in 3000K and 4000K color temperatures. Dimmable down to 5% with standard incandescent or LED style leadi
Long Description - Disk Light, Bathrooms;Closets;Commercial;Hallways and Living Areas;Residential;Storage Areas Application, 50000 h Average Life, 1050 lm Brightness (Lumens), Incandescent Bulb Type, Energy Star, Made in USA, +104 °F Maximum Operating Temperature, -4 °F Minimum Operating Temperature, 1 CA;24 PK Package Quantity, Advanced Optics And Thermal Construction;Surface Mount To Most 4" J-Boxes;Up To 85% Energy Savings Compared To Incandescent Lamps Special Features, Compliant With Nfpa 70;Nec Section 410.16 (A)(3) An
Product Type - Disk Light
Short Description - Disk Light, 15.5 W, 120 V ac, 1 CA;24 PK
Special Features - Up To 85% Energy Savings Compared To Incandescent Lamps;Advanced Optics And Thermal Construction;Surface Mount To Most 4" J-Boxes
average life - 50000 h
Brightness (Lumens) - 1050 lm
bulb type - Incandescent
Maximum Operating Temperature - +104 °F
Minimum Operating Temperature - -4 °F
package quantity - 1 CA;24 PK
Standards Met - Compliant With Nfpa 70;Nec Section 410.16 (A)(3) And 410.16 (C)(5)
Warranty - 5 yr
Made in USA - yes
Brand - Topaz Lighting Corp.
Manufacturers Part Number ASD-LDS-6D1540-WH-12PACK SDL615940D
Category Description LED GENERAL PURPOSE LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Status - Inactive
Application - Residential;Commercial;Bathrooms;Closets;Storage Areas;Hallways and Living Areas
Energy Star - yes
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat