Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
ASE10X10X4 |
10104SC |
Manufacturer Number |
ASE10X10X4 |
10104 SC |
Category |
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121332 - Electrical junction box
|
UPC/EAN/GTIN |
00783510430702 |
00782051224306 |
Weight per package |
6.28 (lbs/each) |
6.404 (lbs/each) |
Description |
ASE10X10X4 10X10X4 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall Width, 10 In Overall Length, 10 In Overall Height, 8 Knockouts, 6.28 LB
|
10104SC Encl 10X10X4 SC N1 Enclosure
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Width, 10 In Overall Length, 10 In Overall Height, 12 Knockouts
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$34.14 (Each) |
$30.04 (Each) |
Carton/Reel |
$34.14 (1 Each) |
$30.04 (1 Each) |
Standard Packaging/Reel |
$34.14 (1 Each) |
$30.04 (1 Each) |
|
Cover Type |
Screw Cover |
Screw Cover |
Material |
Steel |
Steel |
|
Color |
Gray |
ANSI 61 GRAY |
Color Code |
ANSI 61 |
- |
Finish |
Powder Coated |
- |
Style |
Painted |
- |
|
Overall Length |
10 in;254 mm |
10 in;254 mm |
Size |
10.00x10.00x4.00 in |
10.00 In Width X 4.00 In Depth X 10.00 In Height |
Width |
10 |
- |
|
Description |
10X10X4 N1 PNTD SC |
ENCL 10X10X4 SC N1 ENCLOSURE |
extra long description |
NVENT HOF ASE10X10X4 Pull Box 10.00 |
B-LINE 10104 SC SC ENC W/ KO 10X10X |
Features |
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions. |
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes. |
Long Description |
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 in Overall Width, 10 in Overall Length, 10 in Overall Height, 8 Knockouts, 6.28 lb |
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 in Overall Width, 10 in Overall Length, 10 in Overall Height, 12 Knockouts |
Product Type |
Pull Box 10.00X10.00X4.00 |
Type 1 Screw Cover Enclosure |
Short Description |
Type 1 Screw Cover Enclosure, 10 x 4 x 10 in, Painted, 8 KO |
Type 1 Screw On Enclosure, 10 x 4 x 10 in, Powder Coated, 4 KO |
Special Features |
Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box |
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws |
|
Cable Entry |
- |
Knockouts |
dimensions |
- |
4.0000 IN X 10.0000 IN X 10.0000 IN |
Enclosure Type |
Nema 1 |
Nema 1 |
Finish/Coating |
Polyester Powder Paint |
Painted |
ip rating |
IP30 |
IP30 |
Knockouts |
Yes |
Yes |
Mounting Type |
- |
Wall Mount |
Number of Knockouts |
8 |
12 |
Overall Height |
10 in;254 mm |
10 in;254 mm |
Overall Width |
4 in;102 mm |
4 in;102 mm |
Standards Met |
UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant |
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard |
|
|
Brand |
Hoffman Enclosures, Inc. |
EATON B-LINE SERIES |
Manufacturers Part Number |
ASE10X10X4 |
10104 SC |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Pull and Junction Boxes |
Type 1 junction boxes |
|
|
Application |
Commercial;General Industrial |
Wiring Boxes Junction and Pull Boxes |
nema rating |
- |
1 |
standard |
- |
CSA C22.2.,NEMA,UL 50 |