Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Nvent Hoffman |
Catalog Number |
ASE10X10X6 |
ASE10X10X6NK |
Manufacturer Number |
ASE10X10X6 |
ASE10X10X6NK |
Category |
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121303 - Electrical boxes
|
UPC/EAN/GTIN |
00783510432003 |
00783510434908 |
Weight per package |
8 (lbs/each) |
7.5999 (lbs/each) |
Description |
ASE10X10X6 10X10X6 N1 PNTD SC
Screw-Cover Enclosure Type 1 With Knockouts, 10X10X6, Gray, Steel
|
ASE10X10X6NK 10X10X6 N1 PNTD SC NK
Screw-Cover Enclosure Type 1 No Knockouts, 10X10X6, Gray, Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$40.42 (Each) |
$40.42 (Each) |
Carton/Reel |
$40.42 (1 Each) |
$40.42 (1 Each) |
Standard Packaging/Reel |
$40.42 (1 Each) |
$40.42 (1 Each) |
|
|
Color |
Gray |
Gray |
Color Code |
ANSI 61 |
ANSI 61 |
Finish |
Powder Coated |
Powder Coated |
Style |
Painted |
Painted |
|
Size |
10.00x10.00x6.00 in |
10.00x10.00x6.00 in |
Width |
10 |
10 |
|
Description |
10X10X6 N1 PNTD SC |
10X10X6 N1 PNTD SC NK |
extra long description |
NVENT HOF ASE10X10X6 Pull Box 10.00 |
NVENT HOF ASE10X10X6NK Pull Box 10. |
Features |
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions. |
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions. |
Long Description |
Screw-Cover Enclosure Type 1 with Knockouts, 10x10x6, Gray, Steel |
Screw-Cover Enclosure Type 1 no Knockouts, 10x10x6, Gray, Steel |
Product Type |
Pull Box 10.00X10.00X6.00 |
Pull Box 10.00X10.00X6.00 |
|
ip rating |
IP30 |
IP30 |
Knockouts |
true |
- |
|
Brand |
Nvent Hoffman |
Nvent Hoffman |
Manufacturers Part Number |
ASE10X10X6 |
ASE10X10X6NK |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Pull and Junction Boxes |
Pull and Junction Boxes |
|
Application |
Power Distribution |
Power Distribution |