Item Comparison: ASE12X12X8, 12128SCNK

Item

ASE12X12X8 - 12X12X8 N1 PNTD SC - Nvent Hoffman

ASE12X12X8
12X12X8 N1 PNTD SC

$57.16 Each

$57.16 (1 Each)

QTY:
Each
Add
12128SCNK - Encl 12X12X8 N1 SC NK Carbon Steel - Eaton

12128SCNK
Encl 12X12X8 N1 SC NK Carbon Steel

$62.72 Each

$62.72 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 36 24
Vendor Nvent Hoffman Eaton
Catalog Number ASE12X12X8 12128SCNK
Manufacturer Number ASE12X12X8 12128 SC NK
Category Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121303 - Electrical boxes 39121324 - Electrical general purpose enclosure
UPC/EAN/GTIN 00783510469900 00782051226010
Weight per package 12 (lbs/each) 11.55 (lbs/each)
Description ASE12X12X8 12X12X8 N1 PNTD SC
Screw-Cover Enclosure Type 1 With Knockouts, 12X12X8, Gray, Steel
12128SCNK Encl 12X12X8 N1 SC NK Carbon Steel
Eaton B-Line Series Type 1 Junction Boxes, 12" Height, 8" Length, 12" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Thru Holes, Carbon Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $57.16 (Each) $62.72 (Each)
Carton/Reel $57.16 (1 Each) $62.72 (1 Each)
Standard Packaging/Reel $57.16 (1 Each) $62.72 (1 Each)
Material Steel Carbon Steel
Color Gray ANSI 61 GRAY
Color Code ANSI 61 -
Finish Powder Coated -
Style Painted -
Size 12.00x12.00x8.00 in 12.00 In Width X 8.00 In Depth X 12.00 In Height
Width 12 -
Description 12X12X8 N1 PNTD SC ENCL 12X12X8 N1 SC NK CARBON STEEL
extra long description NVENT HOF ASE12X12X8 Pull Box 12.00 B-LINE 12128 SC NK SC ENC W/O KO 12
Features Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions. Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description Screw-Cover Enclosure Type 1 with Knockouts, 12x12x8, Gray, Steel Eaton B-Line series Type 1 junction boxes, 12" height, 8" length, 12" width, NEMA 1, Screw cover, SC NK enclosure, Surface mounted, Small single door, No knockout, Thru holes, Carbon steel
Product Type Pull Box 12.00X12.00X8.00 SC Enc W/O Ko 12X12X8
Special Features - Keyhole slots on cover, plated screws
dimensions - 8.0000 IN X 12.0000 IN X 12.0000 IN
ip rating IP30 -
Knockouts true -
Mounting Type - Surface
Brand Nvent Hoffman EATON B-LINE SERIES
Manufacturers Part Number ASE12X12X8 12128SCNK
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Pull and Junction Boxes Type 1 junction boxes
Application Power Distribution Commercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Critical PowerAviationCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial
nema rating - 1
standard - CSA C22.2.,NEMA,UL 50
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat