Item Comparison: ASE16X16X6, 16166SCNK

Item

ASE16X16X6 - 16X16X6 N1 PNTD SC - Nvent Hoffman

ASE16X16X6
16X16X6 N1 PNTD SC

$77.53 Each

$77.53 (1 Each)

QTY:
Each
Add
16166SCNK - Encl 16X16X6 N1 PNTD SC, NK - Eaton

16166SCNK
Encl 16X16X6 N1 PNTD SC, NK

$85.96 Each

$85.96 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 3 9
Vendor Nvent Hoffman Eaton
Catalog Number ASE16X16X6 16166SCNK
Manufacturer Number ASE16X16X6 16166 SC NK
Category Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121303 - Electrical boxes 39121324 - Electrical general purpose enclosure
UPC/EAN/GTIN 00783510864507 00782051338256
Weight per package 15.34 (lbs/each) 15.1729 (lbs/each)
Description ASE16X16X6 16X16X6 N1 PNTD SC
Screw-Cover Enclosure Type 1 With Knockouts, 16X16X6, Gray, Steel
16166SCNK Encl 16X16X6 N1 PNTD SC, NK
Eaton B-Line Series Type 1 Junction Boxes, 16" Height, 6" Length, 12" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Thru Holes, Carbon Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $77.53 (Each) $85.96 (Each)
Carton/Reel $77.53 (1 Each) $85.96 (1 Each)
Standard Packaging/Reel $77.53 (1 Each) $85.96 (1 Each)
Material Steel Carbon Steel
Color Gray ANSI 61 GRAY
Color Code ANSI 61 -
Finish Powder Coated -
Style Painted -
Size 16.00x16.00x6.00 in 16.00 In Width X 6.00 In Depth X 16.00 In Height
Width 16 -
Description 16X16X6 N1 PNTD SC ENCL 16X16X6 N1 PNTD SC,NK
extra long description NVENT HOF ASE16X16X6 Pull Box 16.00 B-LINE 16166 SC NK SC ENC W/O KO 16
Features Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions. Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description Screw-Cover Enclosure Type 1 with Knockouts, 16x16x6, Gray, Steel Eaton B-Line series Type 1 junction boxes, 16" height, 6" length, 12" width, NEMA 1, Screw cover, SC NK enclosure, Surface mounted, Small single door, No knockout, Thru holes, Carbon steel
Product Type Pull Box 16.00X16.00X6.00 SC Enc W/O Ko 16X16X6
Special Features - Keyhole slots on cover, plated screws
dimensions - 6.0000 IN X 12.0000 IN X 16.0000 IN
ip rating IP30 -
Knockouts true -
Mounting Type - Surface
Brand Nvent Hoffman Eaton
Manufacturers Part Number ASE16X16X6 16166 SC NK
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Pull and Junction Boxes Type 1 junction boxes
Application Power Distribution Commercial / Institutional Buildings / Structures - Critical PowerAviationCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Power Distribution and ControlsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercia
nema rating - 1
standard - UL 50,CSA C22.2.,NEMA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat