Item Comparison: 444SC, ASE4X4X4

Item

444SC - 4X4X4 SC Junction Box - Unity

444SC
4X4X4 SC Junction Box

$29.49 Each

$176.94 (6 Each)

QTY:
Each
Add
ASE4X4X4 - 4X4X4 N1 PNTD SC - Nvent Hoffman

ASE4X4X4
4X4X4 N1 PNTD SC

$18.57 Each

$18.57 (1 Each)

QTY:
Each
Add
Nacogdoches 0 1
All Stores 195 175
Vendor Unity Nvent Hoffman
Catalog Number 444SC ASE4X4X4
Manufacturer Number 444SC ASE4X4X4
Category Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39121332 - Electrical junction box 39121303 - Electrical boxes
UPC/EAN/GTIN 00761515220108 00783510429904
Weight per package 1 (lbs/each) 1.82 (lbs/each)
Description 444SC 4X4X4 SC Junction Box
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 In Overall Width, 4 In Overall Length, 4 In Overall Height, 4 Knockouts, 1 LB
ASE4X4X4 4X4X4 N1 PNTD SC
Screw-Cover Enclosure Type 1 With Knockouts, 4X4X4, Gray, Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $29.49 (Each) $18.57 (Each)
Carton/Reel $29.49 (1 Each) $18.57 (1 Each)
Standard Packaging/Reel $176.94 (6 Each) $18.57 (1 Each)
connection Screw Terminal -
Cover Type Screw On -
Material Low Carbon Steel Steel
Color Gray Gray
Color Code - ANSI 61
Finish - Powder Coated
Style - Painted
Overall Length 4 in -
Size - 4.00x4.00x4.00 in
Width - 4
Construction Formed From Code Gauge, Low Carbon Steel, Keyhole Slotted Cover Allows Plated Screws To Stay In Place -
Description 4X4X4 SC JUNCTION BOX 4X4X4 N1 PNTD SC
extra long description UNT 444SC N1 SCREW COVER PULL BOX W NVENT HOF ASE4X4X4 Pull Box 4.00x4.
Features - Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
Long Description Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 in Overall Width, 4 in Overall Length, 4 in Overall Height, 4 Knockouts, 1 lb Screw-Cover Enclosure Type 1 with Knockouts, 4x4x4, Gray, Steel
Product Type Type 1 Screw Cover Enclosure Pull Box 4.00X4.00X4.00
Short Description Type 1 Screw On Enclosure, 4 x 4 x 4 in, Powder Coated, 4 KO -
Special Features Designed For Use as Junction and Pull Boxes;Stock Inventory Sizes From 4 x 46 x 4 to 48 x 48 x 18 -
Cable Entry (1) (1/2 - 3/4 IN) Conduit Concentric Knockout Top, (1) (3/4 - 1 IN) Conduit Concentric Knockout Top, (1) (1/2 - 3/4 IN) Conduit Concentric Knockout Bottom, (1) (3/4 - 1 IN) Conduit Concentric Knockout Bottom, (2) (1/2 - 3/4 IN) And (2) (3/4 Inch - 1 IN) Each Side V-Notch Pattern -
Enclosure Type Nema 1 -
Finish/Coating Powder Coated -
ip rating - IP30
Knockouts Yes true
Number of Knockouts 4 -
Overall Height 4 in -
Overall Width 4 in -
Standards Met UL 50 Listed;UL 50E Listed;cULus Listed;RoHS Compliant -
Made in USA yes -
Brand Unity MFG Nvent Hoffman
Manufacturers Part Number 444SC ASE4X4X4
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Screw-On Cover Enclosure Pull and Junction Boxes
Weight 1 lb -
Application Industrial Power Distribution
Mounting WALL -
standard C/US UL 50 And UL 50E - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 40 Certified, IEC 60529, RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat