Item Comparison: ASE4X4X4, 444SCNK

Item

ASE4X4X4 - 4X4X4 N1 PNTD SC - Nvent Hoffman

ASE4X4X4
4X4X4 N1 PNTD SC

$18.57 Each

$18.57 (1 Each)

QTY:
Each
Add
444SCNK - Encl 4X4X4 N1 PNTD SC, NK - Eaton

444SCNK
Encl 4X4X4 N1 PNTD SC, NK

$16.04 Each

$16.04 (1 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 153 60
Vendor Nvent Hoffman Eaton
Catalog Number ASE4X4X4 444SCNK
Manufacturer Number ASE4X4X4 444 SC NK
Category Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure
Classification Steel Wire Way Junction Boxes Steel Junction Boxes
UNSPSC 39121303 - Electrical boxes 39121324 - Electrical general purpose enclosure
UPC/EAN/GTIN 00783510429904 00782051220117
Weight per package 1.82 (lbs/each) 1.871 (lbs/each)
Description ASE4X4X4 4X4X4 N1 PNTD SC
Screw-Cover Enclosure Type 1 With Knockouts, 4X4X4, Gray, Steel
444SCNK Encl 4X4X4 N1 PNTD SC, NK
Eaton B-Line Series Type 1 Junction Boxes, 4" Height, 4" Length, 4" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Thru Holes, Carbon Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $18.57 (Each) $16.04 (Each)
Carton/Reel $18.57 (1 Each) $16.04 (1 Each)
Standard Packaging/Reel $18.57 (1 Each) $16.04 (1 Each)
Material Steel Carbon Steel
Color Gray ANSI 61 GRAY
Color Code ANSI 61 -
Finish Powder Coated -
Style Painted -
Size 4.00x4.00x4.00 in 4.00 In Width X 4.00 In Depth X 4.00 In Height
Width 4 -
Description 4X4X4 N1 PNTD SC ENCL 4X4X4 N1 PNTD SC,NK
extra long description NVENT HOF ASE4X4X4 Pull Box 4.00x4. B-LINE 444 SC NK SC ENC W/O KO 4X4X
Features Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions. Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description Screw-Cover Enclosure Type 1 with Knockouts, 4x4x4, Gray, Steel Eaton B-Line series Type 1 junction boxes, 4" height, 4" length, 4" width, NEMA 1, Screw cover, SC NK enclosure, Surface mounted, Small single door, No knockout, Thru holes, Carbon steel
Product Type Pull Box 4.00X4.00X4.00 SC Enc W/O Ko 4X4X4
Special Features - Keyhole slots on cover, plated screws
dimensions - 4.0000 IN X 4.0000 IN X 4.0000 IN
ip rating IP30 -
Knockouts true -
Mounting Type - Surface
Brand Nvent Hoffman EATON B-LINE SERIES
Manufacturers Part Number ASE4X4X4 444 SC NK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL JUNCTION BOXES
Type Pull and Junction Boxes Type 1 junction boxes
Application Power Distribution Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Building Automation and MonitoringAviationCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures -
nema rating - 1
standard - UL 50,NEMA,CSA C22.2.
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat