Nacogdoches |
17 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
ASE6X6X4 |
664SC |
Manufacturer Number |
ASE6X6X4 |
664 SC |
Category |
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121332 - Electrical junction box
|
UPC/EAN/GTIN |
00783510430108 |
00782051221305 |
Weight per package |
3.02 (lbs/each) |
18.71 (lbs/each) |
Description |
ASE6X6X4 6X6X4 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall Width, 6 In Overall Length, 6 In Overall Height, 6 Knockouts, 3.02 LB
|
664SC Encl 6X6X4 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Width, 6 In Overall Length, 6 In Overall Height, 9 Knockouts
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$20.76 (Each) |
$16.76 (Each) |
Carton/Reel |
$20.76 (1 Each) |
$16.76 (1 Each) |
Standard Packaging/Reel |
$20.76 (1 Each) |
$16.76 (1 Each) |
|
Cover Type |
Screw Cover |
Screw Cover |
Material |
Steel |
Steel |
|
Color |
Gray |
ANSI 61 GRAY |
Color Code |
ANSI 61 |
- |
Finish |
Powder Coated |
- |
Style |
Painted |
- |
|
Overall Length |
6 in;152 mm |
6 in;152 mm |
Size |
6.00x6.00x4.00 in |
6.00 In Width X 4.00 In Depth X 6.00 In Height |
Width |
6 |
- |
|
Description |
6X6X4 N1 PNTD SC |
ENCL 6X6X4 N1 PNTD SC |
extra long description |
NVENT HOF ASE6X6X4 Pull Box 6.00x6. |
B-LINE 664 SC SC ENC W/ KO 6X6X4 |
Features |
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions. |
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes. |
Long Description |
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 in Overall Width, 6 in Overall Length, 6 in Overall Height, 6 Knockouts, 3.02 lb |
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 in Overall Width, 6 in Overall Length, 6 in Overall Height, 9 Knockouts |
Product Type |
Pull Box 6.00X6.00X4.00 |
Type 1 Screw Cover Enclosure |
Short Description |
Type 1 Screw Cover Enclosure, 6 x 4 x 6 in, Painted, 6 KO |
Type 1 Screw On Enclosure, 6 x 4 x 6 in, Powder Coated, No KO |
Special Features |
Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box |
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws |
|
Cable Entry |
- |
Knockouts |
dimensions |
- |
4.0000 IN X 6.0000 IN X 6.0000 IN |
Enclosure Type |
Nema 1 |
Nema 1 |
Finish/Coating |
Polyester Powder Paint |
Painted |
ip rating |
IP30 |
IP30 |
Knockouts |
Yes |
Yes |
Mounting Type |
- |
Wall Mount |
Number of Knockouts |
6 |
9 |
Overall Height |
6 in;152 mm |
6 in;152 mm |
Overall Width |
4 in;102 mm |
4 in;102 mm |
Standards Met |
UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant |
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard |
|
|
Brand |
Hoffman Enclosures, Inc. |
EATON B-LINE SERIES |
Manufacturers Part Number |
ASE6X6X4 |
664 SC |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Pull and Junction Boxes |
Type 1 junction boxes |
|
|
Application |
Commercial;General Industrial |
Wiring Boxes Junction and Pull Boxes |
nema rating |
- |
1 |
standard |
- |
UL 50,NEMA,CSA C22.2. |