Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
ASE6X6X6 |
666SCNK |
Manufacturer Number |
ASE6X6X6 |
666SCNK |
Category |
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121324 - Electrical general purpose enclosure
|
UPC/EAN/GTIN |
00783510431402 |
00782051221411 |
Weight per package |
3.84 (lbs/each) |
0.655 (lbs/each) |
Description |
ASE6X6X6 6X6X6 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 6 In Overall Length, 6 In Overall Height, 8 Knockouts, 3.84 LB
|
666SCNK Encl 6X6X6 N1 PNTD SC, NK
Eaton B-Line Series Type 1 Junction Boxes, 6" Height, 6" Length, 6" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Thru Holes, Carbon Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$25.15 (Each) |
$20.28 (Each) |
Carton/Reel |
$25.15 (1 Each) |
$20.28 (1 Each) |
Standard Packaging/Reel |
$25.15 (1 Each) |
$20.28 (1 Each) |
|
Cover Type |
Screw Cover |
- |
Material |
Steel |
Carbon Steel |
|
Color |
Gray |
ANSI 61 GRAY |
Color Code |
ANSI 61 |
- |
Finish |
Powder Coated |
- |
Style |
Painted |
- |
|
Overall Length |
6 in;152 mm |
- |
Size |
6.00x6.00x6.00 in |
6.00 In Width X 6.00 In Depth X 6.00 In Height |
Width |
6 |
- |
|
Description |
6X6X6 N1 PNTD SC |
ENCL 6X6X6 N1 PNTD SC,NK |
extra long description |
NVENT HOF ASE6X6X6 Pull Box 6.00x6. |
B-LINE 666 SC NK SC ENC W/O KO 6X6X |
Features |
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions. |
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes. |
Long Description |
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 in Overall Width, 6 in Overall Length, 6 in Overall Height, 8 Knockouts, 3.84 lb |
Eaton B-Line series Type 1 junction boxes, 6" height, 6" length, 6" width, NEMA 1, Screw cover, SC NK enclosure, Surface mounted, Small single door, No knockout, Thru holes, Carbon steel |
Product Type |
Pull Box 6.00X6.00X6.00 |
SC Enc W/O Ko 6X6X6 |
Short Description |
Type 1 Screw Cover Enclosure, 6 x 6 x 6 in, Painted, 8 KO |
- |
Special Features |
Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box |
Keyhole slots on cover, plated screws |
|
dimensions |
- |
6.0000 IN X 6.0000 IN X 6.0000 IN |
Enclosure Type |
Nema 1 |
- |
Finish/Coating |
Polyester Powder Paint |
- |
ip rating |
IP30 |
- |
Knockouts |
Yes |
- |
Mounting Type |
- |
Surface |
Number of Knockouts |
8 |
- |
Overall Height |
6 in;152 mm |
- |
Overall Width |
6 in;152 mm |
- |
Standards Met |
UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant |
- |
|
|
Brand |
Hoffman Enclosures, Inc. |
Eaton |
Manufacturers Part Number |
ASE6X6X6 |
666 SC NK |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Pull and Junction Boxes |
Type 1 junction boxes |
|
|
Application |
Commercial;General Industrial |
Commercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Insti |
nema rating |
- |
1 |
standard |
- |
UL 50,CSA C22.2.,NEMA |