Nacogdoches |
0 |
17 |
All Stores |
|
|
|
Vendor |
Unity |
Nvent Hoffman |
Catalog Number |
886SC |
ASE8X8X6 |
Manufacturer Number |
886SC |
ASE8X8X6 |
Category |
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39121332 - Electrical junction box
|
39121303 - Electrical boxes
|
UPC/EAN/GTIN |
00761515222904 |
00783510431709 |
Weight per package |
5 (lbs/each) |
5.56 (lbs/each) |
Description |
886SC 8X8X6 SC Junction Box
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 In Overall Width, 8 In Overall Length, 8 In Overall Height, 4 Knockouts, 5 LB
|
ASE8X8X6 8X8X6 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 8 In Overall Length, 8 In Overall Height, 8 Knockouts, 5.56 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$60.08 (Each) |
$34.18 (Each) |
Carton/Reel |
$60.08 (1 Each) |
$34.18 (1 Each) |
Standard Packaging/Reel |
$240.32 (4 Each) |
$34.18 (1 Each) |
|
Cover Type |
Screw On |
Screw Cover |
Material |
Low Carbon Steel |
Steel |
|
Color |
Gray |
Gray |
Color Code |
- |
ANSI 61 |
Finish |
- |
Powder Coated |
Style |
- |
Painted |
|
Overall Length |
8 in |
8 in;203 mm |
Size |
- |
8.00x8.00x6.00 in |
Width |
- |
8 |
|
Description |
8X8X6 SC JUNCTION BOX |
8X8X6 N1 PNTD SC |
extra long description |
- |
NVENT HOF ASE8X8X6 Pull Box 8.00x8. |
Features |
- |
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions. |
Long Description |
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 in Overall Width, 8 in Overall Length, 8 in Overall Height, 4 Knockouts, 5 lb |
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 in Overall Width, 8 in Overall Length, 8 in Overall Height, 8 Knockouts, 5.56 lb |
Product Type |
Type 1 Screw Cover Enclosure |
Pull Box 8.00X8.00X6.00 |
Short Description |
Type 1 Screw On Enclosure, 8 x 6 x 8 in, Powder Coated, 4 KO |
Type 1 Screw Cover Enclosure, 8 x 6 x 8 in, Painted, 8 KO |
Special Features |
Designed For Use as Junction and Pull Boxes;Stock Inventory Sizes From 4 x 46 x 4 to 48 x 48 x 18 |
Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box |
|
Enclosure Type |
Nema 1 |
Nema 1 |
Finish/Coating |
Powder Coated |
Polyester Powder Paint |
ip rating |
- |
IP30 |
Knockouts |
Yes |
Yes |
Number of Knockouts |
4 |
8 |
Overall Height |
8 in |
8 in;203 mm |
Overall Width |
6 in |
6 in;152 mm |
Standards Met |
UL 50 Listed;UL 50E Listed;cULus Listed;RoHS Compliant |
UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant |
|
|
Brand |
Unity MFG |
Hoffman Enclosures, Inc. |
Manufacturers Part Number |
886SC |
ASE8X8X6 |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
- |
Pull and Junction Boxes |
|
|
Application |
Industrial |
Commercial;General Industrial |