Item Comparison: ASR0214, 2SR

Item

ASR0214 - #2 Al/Cu Butt Splice - Blackburn Mechanical

ASR0214
#2 Al/Cu Butt Splice

$10.4945 Each

$125.93 (12 Each)

QTY:
Each
Add
2SR - #2 Al/Cu Mechanical Butt Splice - Nsi

2SR
#2 Al/Cu Mechanical Butt Splice

$5.0724 Each

$253.62 (50 Each)

QTY:
Each
Add
Nacogdoches 19 0
All Stores 463 849
Vendor Blackburn Mechanical Nsi
Catalog Number ASR0214 2SR
Manufacturer Number ASR0214 2SR
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Splicing & Terminating Kits
Classification Comp & Mech Lugs and Butt Splices Split Bolts
UNSPSC 39121449 - Wire or cable compression splice 39121408 - Mechanical connectors
UPC/EAN/GTIN 00783786133215 00662381002303
Weight per package 0.03 (lbs/each) 0.04 (lbs/each)
Description ASR0214 #2 Al/Cu Butt Splice
Butt Splice Connector, #14 Awg Conductor Size, #2 Awg Conductor Size, Non-Insulated, Aluminum Conductor Material, 0.95 In Overall Length, Screw Terminal, 0.03 LB/Ea
2SR #2 Al/Cu Mechanical Butt Splice
Splicer Reducer, #14 Awg Conductor Size, #2 Awg Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, +90 °C Operating Temperature, 1.594 In Overall Length, 600 V, 0.04 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.49 (Each) $5.07 (Each)
Carton/Reel $125.93 (12 Each) $5.07 (1 Each)
Standard Packaging/Reel $125.93 (12 Each) $253.62 (50 Each)
Material Aluminum -
Terminal Type Screw -
Conductor Material Aluminum Copper/Aluminum
Finish Tin Plated -
Overall Length 0.95 in 1.594 in
Description #2 AL/CU BUTT SPLICE #2 AL/CU MECHANICAL BUTT SPLICE
extra long description ABB ASR0214 SPLICE REDUCER SLD BARR NSI 2SR Splicer Reducer 2-14
Features - Aluminum Splicer Reducer 2-14 AWG (Al/Cu).
Long Description Butt Splice Connector, #14 AWG Conductor Size, #2 AWG Conductor Size, Non-Insulated, Aluminum Conductor Material, 0.95 in Overall Length, Screw Terminal, 0.03 lb/EA Splicer Reducer, #14 AWG Conductor Size, #2 AWG Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, +90 °C Operating Temperature, 1.594 in Overall Length, 600 V, 0.04 lb
Product Type Butt Splice Connector Splicer Reducer
Short Description #14 to #2 AWG Butt Splice Connector, Non-Insulated, 0.95 in L 250 AL/CU Mechanical Connector Splicer Reducer, Non-Insulated
Special Features Easy Installation;No Special Tools Required Electro-Tin Plated for Low Contact Resistance
for use with - Splicing Two Copper or Aluminum Wire
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size #2 AWG #2 AWG
Maximum Operating Temperature - +90 °C
Maximum Voltage Rating - 600 V
Minimum Conductor Size #14 AWG #14 AWG
package quantity 12 CT;120 PK 1 CT;50 Pk
Standards Met UL Listed E9809, 486B;CSA Certified UL 486A/B Listed;CSA
Warranty - 1 YEAR
Made in USA yes yes
Brand Blackburn Mechanical Nsi Industries
Manufacturers Part Number ASR0214 2SR
sub brand Blackburn Mechanical Connector
Category Description Comp & Mech Lugs and Butt Splices SPLIT BOLTS
Type Dual-Rated -
Weight 0.03 lb/EA 0.04 lb
standard UL E9809 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat