Item Comparison: ASR0214, AMS2

Item

ASR0214 - #2 Al/Cu Butt Splice - Blackburn Mechanical

ASR0214
#2 Al/Cu Butt Splice

$10.4945 Each

$125.93 (12 Each)

QTY:
Each
Add
AMS2 - 2-14 Al/Cu Butt Splice - Burndy

AMS2
2-14 Al/Cu Butt Splice

$13.77 Each

$137.70 (10 Each)

QTY:
Each
Add
Nacogdoches 19 0
All Stores 463 0
Vendor Blackburn Mechanical Burndy
Catalog Number ASR0214 AMS2
Manufacturer Number ASR0214 AMS2
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121449 - Wire or cable compression splice 39121458 - Wire or cable compression reducer
UPC/EAN/GTIN 00783786133215 00781810241004
Weight per package 0.03 (lbs/each) 0.04 (lbs/each)
Description ASR0214 #2 Al/Cu Butt Splice
Butt Splice Connector, #14 Awg Conductor Size, #2 Awg Conductor Size, Non-Insulated, Aluminum Conductor Material, 0.95 In Overall Length, Screw Terminal, 0.03 LB/Ea
AMS2 2-14 Al/Cu Butt Splice
Aluminum Mechanical Splice, 2-14 Awg, 3/8" Screw Dia, 2 Screws, Al/Cu Rated, Tin Plated.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.49 (Each) $13.77 (Each)
Carton/Reel $125.93 (12 Each) $13.77 (1 Each)
Standard Packaging/Reel $125.93 (12 Each) $137.70 (10 Each)
Conductor Size - 14-2 AWG
Material Aluminum Aluminum
Terminal Type Screw -
Conductor Material Aluminum -
Finish Tin Plated -
Overall Length 0.95 in -
Description #2 AL/CU BUTT SPLICE 2-14 AL/CU BUTT SPLICE
extra long description ABB ASR0214 SPLICE REDUCER SLD BARR BUR AMS2 2-14 DUAL RATED SPLICE
Long Description Butt Splice Connector, #14 AWG Conductor Size, #2 AWG Conductor Size, Non-Insulated, Aluminum Conductor Material, 0.95 in Overall Length, Screw Terminal, 0.03 lb/EA Aluminum Mechanical Splice, 2-14 AWG, 3/8" Screw Dia, 2 Screws, Al/Cu Rated, Tin Plated.
Product Type Butt Splice Connector 2-14 Dual Rated Splice
Short Description #14 to #2 AWG Butt Splice Connector, Non-Insulated, 0.95 in L -
Special Features Easy Installation;No Special Tools Required Features: All Splicer/Reducers Are Dual Rated For Use With Aluminum And Copper Conductors And Are Constructed From High Strength, Tin Plated Aluminum, PENTROX Oxide Inhibiting Joint Compounds Are Recommended For All Aluminum Applications, All Connectors Are Tin-Plated: Provide Low Contact Resistance And Prevents Galvanic Corrosion, Connectors Feature Rounded Bottoms: Facilitates Taping, Solid Center Barrier: Prevents Contact Of Dissimilar Metals, Large Screw Diameters: Ensures Greater Surface Contact With
Hex Size - Slot
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size #2 AWG -
Minimum Conductor Size #14 AWG -
package quantity 12 CT;120 PK -
Standards Met UL Listed E9809, 486B;CSA Certified -
Made in USA yes -
Brand Blackburn Mechanical BURNDY
Manufacturers Part Number ASR0214 AMS2
sub brand Blackburn -
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Dual-Rated AMS, Dual Rated
Weight 0.03 lb/EA -
Application - For Use With Copper And Aluminum Conductors
standard UL E9809 ANSI C119.4
Temperature Rating - 194° F
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat