Item Comparison: 10SR, ASR1114

Item

10SR - 1/0 Al/Cu Mechanical Butt Splice - Nsi

10SR
1/0 Al/Cu Mechanical Butt Splice

$7.0003 Each

$175.01 (25 Each)

QTY:
Each
Add
ASR1114 - 1/0 Al/Cu Butt Splice - Blackburn Mechanical

ASR1114
1/0 Al/Cu Butt Splice

$11.7404 Each

$1,408.85 (120 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 729 14
Vendor Nsi Blackburn Mechanical
Catalog Number 10SR ASR1114
Manufacturer Number 1/0SR ASR1114
Category Solderless Connectors - Splicing & Terminating Kits Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Comp & Mech Lugs and Butt Splices
UNSPSC 39121408 - Mechanical connectors 39121449 - Wire or cable compression splice
UPC/EAN/GTIN 00662381002310 00783786133222
Weight per package 0.07 (lbs/each) 0.055 (lbs/each)
Description 10SR 1/0 Al/Cu Mechanical Butt Splice
Splicer Reducer, #14 Awg Conductor Size, #1/0 Awg Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 1.5 In Overall Length, 600 V, 0.07 LB
ASR1114 1/0 Al/Cu Butt Splice
Butt Splice Connector, #14 Awg Conductor Size, 1/0 Awg Conductor Size, Non-Insulated, Aluminum Conductor Material, 1.31 In Overall Length, Screw Terminal, 0.06 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.00 (Each) $11.74 (Each)
Carton/Reel $7.00 (1 Each) $140.88 (12 Each)
Standard Packaging/Reel $175.01 (25 Each) $1,408.85 (120 Each)
Material - Aluminum
Terminal Type - Screw
Conductor Material Copper/Aluminum Aluminum
Finish - Tin Plated
Overall Length 1.5 in 1.31 in
Description 1/0 AL/CU MECHANICAL BUTT SPLICE 1/0 AL/CU BUTT SPLICE
extra long description NSI 1/0SR Splicer Reducer 1/0-14 ABB ASR1114 SPLICE REDUCER SLD BARR
Features Aluminum Splicer Reducer 1/0-14 AWG (Al/Cu). -
Long Description Splicer Reducer, #14 AWG Conductor Size, #1/0 AWG Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 1.5 in Overall Length, 600 V, 0.07 lb Butt Splice Connector, #14 AWG Conductor Size, 1/0 AWG Conductor Size, Non-Insulated, Aluminum Conductor Material, 1.31 in Overall Length, Screw Terminal, 0.06 lb/EA
Product Type Splicer Reducer Splice Reducer SLD Barrier 14-1/0
Short Description Splicer Reducer 1/0-14 1/0 AWG Butt Splice Connector, Non-Insulated, 1.31 in L
Special Features - Easy Installation;No Special Tools Required
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size #1/0 AWG 1/0 AWG
Maximum Voltage Rating 600 V -
Minimum Conductor Size #14 AWG #14 AWG
package quantity 1 CT;25 PK 12 CT;120 PK
Standards Met UL 486A/B Listed;CSA UL Listed E9809, 486B;CSA Certified
Warranty 1 YEAR -
Made in USA yes yes
Brand Nsi Industries Thomas & Betts
Manufacturers Part Number 1/0SR ASR1114
sub brand Mechanical Connector Blackburn
Category Description SPLIT BOLTS Comp & Mech Lugs and Butt Splices
Type - Dual-Rated
Weight 0.07 lb 0.06 lb/EA
standard - UL E9809
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat