Item Comparison: ASR1114, AMS0

Item

ASR1114 - 1/0 Al/Cu Butt Splice - Blackburn Mechanical

ASR1114
1/0 Al/Cu Butt Splice

$11.7404 Each

$1,408.85 (120 Each)

QTY:
Each
Add
AMS0 - Ams-0 8-1/0 2SCR Splice - Burndy

AMS0
Ams-0 8-1/0 2SCR Splice

$17.99 Each

$179.90 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 14 0
Vendor Blackburn Mechanical Burndy
Catalog Number ASR1114 AMS0
Manufacturer Number ASR1114 AMS0
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121449 - Wire or cable compression splice 39121458 - Wire or cable compression reducer
UPC/EAN/GTIN 00783786133222 00781810241011
Weight per package 0.055 (lbs/each) 0.07 (lbs/each)
Description ASR1114 1/0 Al/Cu Butt Splice
Butt Splice Connector, #14 Awg Conductor Size, 1/0 Awg Conductor Size, Non-Insulated, Aluminum Conductor Material, 1.31 In Overall Length, Screw Terminal, 0.06 LB/Ea
AMS0 Ams-0 8-1/0 2SCR Splice
Splice Connector, #12 Awg (Solid);#14 Awg (Stranded) Conductor Size, 1/0 Awg Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, +194 °F Operating Temperature, 1.91 In Overall Length, Screw Terminal, 600 V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.74 (Each) $17.99 (Each)
Carton/Reel $140.88 (12 Each) $17.99 (1 Each)
Standard Packaging/Reel $1,408.85 (120 Each) $179.90 (10 Each)
Conductor Size - 14-1/0 AWG
Material Aluminum Aluminum
Terminal Type Screw Screw
Conductor Material Aluminum Copper;Aluminum
Finish Tin Plated -
Overall Length 1.31 in 1.91 in
Description 1/0 AL/CU BUTT SPLICE AMS-0 8-1/0 2SCR SPLICE
extra long description ABB ASR1114 SPLICE REDUCER SLD BARR BUR AMS0 1/0-14 DUAL RATED SPLICE
Features - All Splicer/Reducers Are Dual Rated For Use With Aluminum And Copper Conductors And Are Constructed From High Strength, Tin Plated Aluminum, PENTROX Oxide Inhibiting Joint Compounds Are Recommended For All Aluminum Applications, All Connectors Are Tin-Plated: Provide Low Contact Resistance And Prevents Galvanic Corrosion, Connectors Feature Rounded Bottoms: Facilitates Taping, Solid Center Barrier: Prevents Contact Of Dissimilar Metals, Large Screw Diameters: Ensures Greater Surface Contact With Wires For
Long Description Butt Splice Connector, #14 AWG Conductor Size, 1/0 AWG Conductor Size, Non-Insulated, Aluminum Conductor Material, 1.31 in Overall Length, Screw Terminal, 0.06 lb/EA Splice Connector, #12 AWG (Solid);#14 AWG (Stranded) Conductor Size, 1/0 AWG Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, +194 °F Operating Temperature, 1.91 in Overall Length, Screw Terminal, 600 V
Product Type Splice Reducer SLD Barrier 14-1/0 1/0-14 Dual Rated Splice
Short Description 1/0 AWG Butt Splice Connector, Non-Insulated, 1.31 in L Splice Connector, Non-Insulated, 1.91 in L, 600 V
Special Features Easy Installation;No Special Tools Required All Connectors are Tin-Plated;Connectors Feature Rounded Bottoms
For Stud Size - 5/16 in (Hex)
for use with - All Aluminum Applications
Hex Size - Slot
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size 1/0 AWG -
Maximum Operating Temperature - +194 °F
Maximum Voltage Rating - 600 V
Minimum Conductor Size #14 AWG #12 AWG (Solid);#14 AWG (Stranded)
package quantity 12 CT;120 PK 240 CT
Standards Met UL Listed E9809, 486B;CSA Certified RoHS Compliant;UL Listed 467;CSA Certified
Made in USA yes -
Brand Thomas & Betts Burndy LLC
Manufacturers Part Number ASR1114 AMS0
sub brand Blackburn Burndy
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Dual-Rated AMS, Dual Rated
Weight 0.06 lb/EA -
Application - For Use With Copper And Aluminum Conductors
standard UL E9809 UL467
Temperature Rating - 194° F
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat