Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ilsco |
Blackburn Mechanical |
Catalog Number |
SPA0 |
ASR1114 |
Manufacturer Number |
SPA-0 |
ASR1114 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Large Terminals & Connectors
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121408 - Mechanical connectors
|
39121449 - Wire or cable compression splice
|
UPC/EAN/GTIN |
00783669857023 |
00783786133222 |
Weight per package |
0.084 L |
0.055 (lbs/each) |
Description |
SPA0 14-1/0 Al/Cu Splicer
Aluminum Splicer/Reducer, Dual Rated, Conductor Range 1/0-14, Tin Plated, Ul, Csa
|
ASR1114 1/0 Al/Cu Butt Splice
Butt Splice Connector, #14 Awg Conductor Size, 1/0 Awg Conductor Size, Non-Insulated, Aluminum Conductor Material, 1.31 In Overall Length, Screw Terminal, 0.06 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$38.80 (Each) |
$11.74 (Each) |
Carton/Reel |
$38.80 (1 Each) |
$140.88 (12 Each) |
Standard Packaging/Reel |
$38.80 (1 Each) |
$1,408.85 (120 Each) |
|
Material |
- |
Aluminum |
Terminal Type |
- |
Screw |
|
Conductor Material |
- |
Aluminum |
Finish |
- |
Tin Plated |
|
|
Description |
14-1/0 AL/CU SPLICER |
1/0 AL/CU BUTT SPLICE |
extra long description |
ILSCO SPA-0 AL MEC SPLICER 1/0-14 T |
ABB ASR1114 SPLICE REDUCER SLD BARR |
Long Description |
Aluminum Splicer/Reducer, Dual Rated, Conductor Range 1/0-14, Tin Plated, UL, CSA |
Butt Splice Connector, #14 AWG Conductor Size, 1/0 AWG Conductor Size, Non-Insulated, Aluminum Conductor Material, 1.31 in Overall Length, Screw Terminal, 0.06 lb/EA |
Product Type |
Al Mec Splicer 1/0-14 T Ul Csa |
Splice Reducer SLD Barrier 14-1/0 |
Short Description |
- |
1/0 AWG Butt Splice Connector, Non-Insulated, 1.31 in L |
Special Features |
- |
Easy Installation;No Special Tools Required |
|
Insulated/Non-Insulated |
- |
Non-Insulated |
Maximum Conductor Size |
- |
1/0 AWG |
Minimum Conductor Size |
- |
#14 AWG |
package quantity |
- |
12 CT;120 PK |
Standards Met |
- |
UL Listed E9809, 486B;CSA Certified |
|
|
Brand |
Ilsco Corporation |
Thomas & Betts |
Manufacturers Part Number |
SPA-0 |
ASR1114 |
sub brand |
- |
Blackburn |
|
Category Description |
- |
Comp & Mech Lugs and Butt Splices |
Type |
- |
Dual-Rated |